Screw Kit, #10-32 Phillips/Slotted Round Head Machine Screws

Item #: 517820
Cat #: 1032PS
UPC: 781002103233
Sign In or Register to view pricing and more.
Documents & Guides
Screw Kit, 245 Assorted 10-32 Phillips/Slotted Round Head Machine Screws. Sizes: 1/2"- 2". Zinc Plated Steel. Includes: (75) 1/2", (50) 3/4", (40) 1", (30) 1-1/4", (25) 1-1/2", (25) 2". Package Quantity: 1. *Dottie Part # 10323.*

Overview

Screw Kit, 245 Assorted 10-32 Phillips/Slotted Round Head Machine Screws. Sizes: 1/2"- 2". Zinc Plated Steel. Includes: (75) 1/2", (50) 3/4", (40) 1", (30) 1-1/4", (25) 1-1/2", (25) 2". Package Quantity: 1. *Dottie Part # 10323.*
The 1032PS Kit is an assortment of Phillips/Slotted Machine Screws that feature six different sizes #10 machine screws. The sizes range from 1/2'' to 2'' and are ideal for fastening components of machines, tools, appliances, and electronic devices.
Also known as: 781002103233, 1032PS

Specifications

Screw Head: Round
Length: 2 in , 1/2 in, 3/4 in, 1 1/2 in , 1 in
Size: # 10
Material: Steel
Screw Head: Round
Size: # 10
Length: 2 in , 1/2 in, 3/4 in, 1 1/2 in , 1 in
Material: Steel

Customer Reviews

No reviews for this product
(0)