1/2" Self Drilling Screw

Item #: 265398
Cat #: TEKHW1012
UPC: 781002175254
Sign In or Register to view pricing and more.
Documents & Guides
Self Drilling Screw, Hex Washer Head, Size: #10 x 1/2". Hex Size: 5/16". Zinc Plated Steel. Package Quantity: 100. *Dottie Part # 17525.*

Overview

Self Drilling Screw, Hex Washer Head, Size: #10 x 1/2". Hex Size: 5/16". Zinc Plated Steel. Package Quantity: 100. *Dottie Part # 17525.*
Self-Drilling Screws are manufactured from cold-heading steel and feature a #2 drill point. The unique tip design allows them to drill, tap, and fasten metal to metal objects in one operation, without the need to pre-drill. This creates the optimal drill performance and thread forming experience. The most common applications are used on metal to metal, but they can also be used in a wide variety of other applications. IFI-113 and ASTM C954 cover the material and performance requirements for steel self-drilling screws.
Also known as: 781002175254, TEKHW1012

Specifications

Drive: Hex
Screw Head: Flanged Hex
Length: 3/4 in
Size: # 10
Material: Steel
Diameter Range: 0.240 - 0.540 In
Drive: Hex
Length: 3/4 in
Material: Steel
Screw Head: Flanged Hex
Size: # 10
Diameter Range: 0.240 - 0.540 In

Customer Reviews

No reviews for this product
(0)