Dottie Tekdd8112 8 X 1-1/2 Pan Head

Item #: 825535
Cat #: TEKDD8112
UPC: 781002595182
Sign In or Register to view pricing and more.
Documents & Guides
Dottie Tekdd8112 8x1-1/2 sq Dr Self-drilling Tek Screw

Overview

Dottie Tekdd8112 8x1-1/2 sq Dr Self-drilling Tek Screw
Self-Drilling Screws are manufactured from cold-heading steel and feature a #2 drill point. The unique tip design allows them to drill, tap, and fasten metal to metal objects in one operation, without the need to pre-drill. This creates the optimal drill performance and thread forming experience. The most common applications are used on metal to metal, but they can also be used in a wide variety of other applications. IFI-113 and ASTM C954 cover the material and performance requirements for steel self-drilling screws.
Also known as: 781002595182, TEKDD8112

Specifications

Length: 1 1/2 in
Material: Steel
Size: # 8
Length: 1 1/2 in
Size: # 8
Material: Steel

Customer Reviews

No reviews for this product
(0)