Sheet Metal Screw, # 10 x 1-1/2", Pan Head, Combo, Steel, 100/PK

Item #: 266536
Cat #: 2WS10112
UPC: 781002582083
Sign In or Register to view pricing and more.
Documents & Guides
Sheet Metal Screw, # 10 x 1-1/2", Pan Head, Phillips/Slotted Combo Drive, Zinc Plated Steel, 100/PK, *Dottie Part # 58208.*

Overview

Sheet Metal Screw, # 10 x 1-1/2", Pan Head, Phillips/Slotted Combo Drive, Zinc Plated Steel, 100/PK, *Dottie Part # 58208.*
Sheet Metal Screws are self tapping screws with spaced threads and sharp points that are capable of tapping their own threads. Typical applications for Sheet Metal Screws include fastening light metal sheets, wood, and plastic. They are manufactured with case hardened steel and finished with a zinc plating. ASME B18.3 covers the general requirements for the dimensions and performance of Steel Sheet Metal Screws.
Also known as: 781002582083, 2WS10112

Specifications

Length: 1 1/2 in
Size: # 10
Drive: Phillips, Slotted, Combo
Material: Steel
Finish: Zinc Plated
Length: 1 1/2 in
Drive: Phillips, Slotted, Combo
Finish: Zinc Plated
Size: # 10
Material: Steel

Customer Reviews

No reviews for this product
(0)