Sheet Metal Screw, # 10 x 1-1/2", Pan Head, Combo, Steel, 100/PK
Item #:
587739
Cat #:
10X112PHCTSZJ
UPC:
705591960626
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Sheet Metal Screw, # 10 x 1-1/2", Pan Head, Phillips/Slotted Combo Drive, Zinc Plated Steel, Order of 1 Each = Pack of 100
Overview
Sheet Metal Screw, # 10 x 1-1/2", Pan Head, Phillips/Slotted Combo Drive, Zinc Plated Steel, Order of 1 Each = Pack of 100
Also known as: 705591960626, 10X112PHCTSZJ
Specifications
Length: | 1 1/2 in |
Size: | # 10 |
Drive: | Phillips, Slotted, Combo |
Material: | Steel |
Finish: | Zinc Plated |
Length: | 1 1/2 in |
Drive: | Phillips, Slotted, Combo |
Finish: | Zinc Plated |
Size: | # 10 |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)