Lath Tek Screw, Wafer Head, Phillips, Zinc Plated, #8-18 x 3/4"

Item #: 1042071
Cat #: 26813J
UPC: 085937080295
Sign In or Register to view pricing and more.
Documents & Guides
Lath Tek Screw, Wafer Head, Phillips, Zinc Plated, #8-18 x 3/4 Inch

Overview

Lath Tek Screw, Wafer Head, Phillips, Zinc Plated, #8-18 x 3/4 Inch
Also known as: 085937080295, 26813J

Specifications

Screw Head: Wafer
Length: 3/4 in
Drive: Phillips
Material: Steel
Size: # 8
Finish: Zinc Plated
Screw Head: Wafer
Drive: Phillips
Size: # 8
Length: 3/4 in
Material: Steel
Finish: Zinc Plated

Customer Reviews

No reviews for this product
(0)