Tek Screws, Hex Washer Head, Zinc Plated, 10-16 x 3/4", QTY 100
Item #:
700091
Cat #:
79012J
UPC:
085937082183
Sign In or Register to view pricing and more.
Documents & Guides
Tek Screws, Hex Washer Head, Zinc Plated, 10-16 x 3/4 Inch, QTY 100
Overview
Tek Screws, Hex Washer Head, Zinc Plated, 10-16 x 3/4 Inch, QTY 100
Also known as: 085937082183, 79012J
Specifications
Length: | 3/4 in |
Material: | Steel |
Finish: | Zinc Plated |
Screw Head: | Hex Washer |
Size: | 10-16 |
Length: | 3/4 in |
Finish: | Zinc Plated |
Size: | 10-16 |
Material: | Steel |
Screw Head: | Hex Washer |
Customer Reviews
No reviews for this product
(0)