Hex Washer Head Tek Screw, Zinc Plated, #10-16 x 1", QTY 100

Item #: 565434
Cat #: 79016J
UPC: 085937082190
Sign In or Register to view pricing and more.
Documents & Guides
Hex Washer Head Tek Screw, Zinc Plated, #10-16 x 1 Inch, QTY 100

Overview

Hex Washer Head Tek Screw, Zinc Plated, #10-16 x 1 Inch, QTY 100
Also known as: 085937082190, 79016J

Specifications

Length: 1 in
Material: Steel
Screw Head: Hex Washer
Size: 10-16
Length: 1 in
Screw Head: Hex Washer
Material: Steel
Size: 10-16

Customer Reviews

No reviews for this product
(0)