Wood Screw, Flat Head, Phillips, #4 x 3/4"
Item #:
201659
Cat #:
4X34FHPWSZ
UPC:
705591042223
Sign In or Register to view pricing and more.
Documents & Guides
Wood Screw, Flat Head, Phillips,4 x 3/4", Zinc Plated
Overview
Wood Screw, Flat Head, Phillips,4 x 3/4", Zinc Plated
Also known as: 705591042223, 4X34FHPWSZ
Specifications
Length: | 3/4 in |
Drive: | Phillips |
Material: | Steel |
Screw Head: | Flat |
Size: | # 4 |
Length: | 3/4 in |
Material: | Steel |
Size: | # 4 |
Drive: | Phillips |
Screw Head: | Flat |
Customer Reviews
No reviews for this product
(0)