Phillips Flat Head Wood Screw, #10 x 1-1/2", Zinc Plated
Item #:
615165
Cat #:
PHFW10112
UPC:
781002568568
Sign In or Register to view pricing and more.
Documents & Guides
Phillips Flat Head Wood Screw, #10 x 1-1/2", Zinc Plated, Flat Head
Overview
Phillips Flat Head Wood Screw, #10 x 1-1/2", Zinc Plated, Flat Head
Wood Screws are manufactured with an aggressive thread style that has a higher degree of grip strength when used on materials such as plywood, lumber and other woods. They are made with a countersunk head that provides a flush surface after installation. When working with wood screws, it is suggested that a pilot hole, slightly smaller than the diameter of the fastener, be used to prevent materials from splitting.
Also known as: 781002568568, PHFW10112
Specifications
Length: | 1 1/2 in |
Size: | # 10 |
Drive: | Phillips |
Material: | Steel |
Screw Head: | Flat |
Length: | 1 1/2 in |
Drive: | Phillips |
Screw Head: | Flat |
Size: | # 10 |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)