Wood Screws, Zinc Plated, Flat Head Phillips, #10 x 2"
Item #:
614757
Cat #:
PHFW102
UPC:
781002568582
Sign In or Register to view pricing and more.
Wood Screws, Zinc Plated, Flat Head Phillips, #10 x 2 Inch
Overview
Wood Screws, Zinc Plated, Flat Head Phillips, #10 x 2 Inch
Wood Screws are manufactured with an aggressive thread style that has a higher degree of grip strength when used on materials such as plywood, lumber and other woods. They are made with a countersunk head that provides a flush surface after installation. When working with wood screws, it is suggested that a pilot hole, slightly smaller than the diameter of the fastener, be used to prevent materials from splitting.
Also known as: 781002568582, PHFW102
Specifications
Length: | 2 in |
Size: | # 10 |
Drive: | Phillips |
Material: | Steel |
Screw Head: | Flat |
Length: | 2 in |
Drive: | Phillips |
Screw Head: | Flat |
Size: | # 10 |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)