Corrosion Protection Tape, 10 mil, Printed, 1" x 100'

Item #: 468534
Cat #: 50-PRINTED-1X100FT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Corrosion Protection Tape, 10 mil, Printed, 1" x 100'Corrosion Protection Tape, Pipe Wrap, Scotchrap, All-Weather, Printed. Size: 1" Width, 100' Length. Thickness: 10 mils. Temperature Rating: 176° F. Color: Black.

Overview

Corrosion Protection Tape, 10 mil, Printed, 1" x 100'Corrosion Protection Tape, Pipe Wrap, Scotchrap, All-Weather, Printed. Size: 1" Width, 100' Length. Thickness: 10 mils. Temperature Rating: 176° F. Color: Black.
Also known as: 50-PRINTED-1X100FT

Specifications

Length: 100 ft
Width: 1 in
Color: Black
Material: PVC
Family / Style: Scotchrap™ - 50
Length: 100 ft
Color: Black
Family / Style: Scotchrap™ - 50
Width: 1 in
Material: PVC

Customer Reviews

No reviews for this product
(0)