Corrosion Protection Tape, 10 mil, Unprinted, 2"x100'

Item #: 67784
Cat #: 50-UNPRINTED-2X100FT-BULK
UPC: 054007106388
Sign In or Register to view pricing and more.
Corrosion Protection Tape, Pipe Wrap, Scotchrap, All-Weather, Unprinted. 2 Inch Width, 100 Foot Length. Thickness: 10 mils. Temperature Rating: 176° F. Color: Black.

Overview

Corrosion Protection Tape, Pipe Wrap, Scotchrap, All-Weather, Unprinted. 2 Inch Width, 100 Foot Length. Thickness: 10 mils. Temperature Rating: 176° F. Color: Black.
3M™ Scotchrap™ Tapes 50 and 51 are tough, polyvinyl chloride based tapes with special high tack adhesives formulated to resist corrosion of metal piping systems above and below ground, fittings and joints on all mill-coated pipe and electrical conduit systems.
Also known as: 054007106388, 50-UNPRINTED-2X100FT-BULK

Specifications

Width: 2 in
Length: 100 ft
Color: Black
Material: PVC
Family / Style: Scotchrap™ - 50
Width: 2 in
Color: Black
Family / Style: Scotchrap™ - 50
Length: 100 ft
Material: PVC

Customer Reviews

No reviews for this product
(0)