Corrosion Protection Tape, 20 mil, Unprinted, 2" x 100'
Item #:
413455
Cat #:
51-UNPRINTED-2X100FT
UPC:
054007428077
Sign In or Register to view pricing and more.
Documents & Guides
Corrosion Protection Tape, Pipe Wrap, Scotchrap, All-Weather, Unprinted. Size: 2" Width, 100' Length. Thickness: 20 mils. Temperature Rating: 176° F. Color: Black.
Overview
Corrosion Protection Tape, Pipe Wrap, Scotchrap, All-Weather, Unprinted. Size: 2" Width, 100' Length. Thickness: 20 mils. Temperature Rating: 176° F. Color: Black.
All-weather performance and corrosion resistance. Resistant to impact and abrasions. Corrosion protection on pipes, conduits and fittings, etc.
Also known as: 054007428077, 51-UNPRINTED-2X100FT
Specifications
Width: | 2 in |
Length: | 100 ft |
Color: | Black |
Material: | PVC |
Family / Style: | Scotchrap™ - 51 |
Width: | 2 in |
Color: | Black |
Family / Style: | Scotchrap™ - 51 |
Length: | 100 ft |
Material: | PVC |
Customer Reviews
No reviews for this product
(0)