Corrosion Protection Tape, 10 mil, Printed, 2" x 100'
Item #:
314893
Cat #:
210
UPC:
781002281405
Sign In or Register to view pricing and more.
Documents & Guides
Corrosion Protection Tape, Pipe Wrap, All-Weather, Printed. Size: 2" Width, 100' Length. Thickness: 10 mils. Color: Black. *Dottie Part # 28145.*
Overview
Corrosion Protection Tape, Pipe Wrap, All-Weather, Printed. Size: 2" Width, 100' Length. Thickness: 10 mils. Color: Black. *Dottie Part # 28145.*
Pipe Wrap is a polyvinyl, chloride film tape coated with a rubber resin adhesive that protects pipes, joints, conduit and couplings for overhead or direct burial applications. It is corrosion and puncture resistant.
Also known as: 781002281405, 210, TIN WRAP , TIN MIL WRAP , TIN MIL , mill tape
Specifications
Width: | 2 in |
Length: | 100 ft |
Color: | Black |
Material: | PVC |
Width: | 2 in |
Color: | Black |
Length: | 100 ft |
Material: | PVC |
Customer Reviews
No reviews for this product
(0)