Premium Hi-Temp Cork Insulation Tape, 2” x 30', Black

Item #: 1144925
Cat #: PTH1
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Premium Hi-Temp Cork Insulation Tape, 2 Inch x 30 Foot, Black

Overview

Premium Hi-Temp Cork Insulation Tape, 2 Inch x 30 Foot, Black
Also known as: PTH1

Specifications

Width: 2 in
Color: Black
Length: 30 ft
Width: 2 in
Length: 30 ft
Color: Black

Customer Reviews

No reviews for this product
(0)