General Purpose Corrosion Protection Tape

7 Found
3M

Corrosion Protection Tape, 10 mil, Unprinted, 2" x 100'

Item #: 249361
CAT #: 1100-UNPRINTED-2X100FT
UPC: 054007090618
Sign In or Register to view pricing and more.
3M

Corrosion Protection Tape, 10 mil, Printed, 2" x 100'

Item #: 403900
CAT #: 1100-PRINTED-2X100FT
UPC: 054007090656
Sign In or Register to view pricing and more.
Parker

Premium Hi-Temp Cork Insulation Tape, 2” x 30', Black

Item #: 1144925
CAT #: PTH1
UPC:
Sign In or Register to view pricing and more.
3M

3M 1200-PRINTED-2x100FT Corrosion P

Item #: 245026
CAT #: 1200-PRINTED-2X100FT
UPC: 051128563304
Sign In or Register to view pricing and more.
NSI Tork

CORROSION PROTECTION TAPE 100FT X 2IN X .01 PRINTED

Item #: 1557421
CAT #: WW-CP-201P
UPC: 66238199417
Sign In or Register to view pricing and more.
NSI Tork

NSI EWPP102100P Easy-Wrap™ Corrosi

Item #: 1270552
CAT #: EWPP102100P
UPC: 662381706935
Sign In or Register to view pricing and more.
NSI Tork

Easy-Wrap Corrosion Tape 100' x 2"

Item #: 410030
CAT #: EWPP102100
UPC: 662381706928
Sign In or Register to view pricing and more.
3M

Corrosion Protection Tape, 10 mil, Unprinted, 2" x 100'

Corrosion Protection Tape, Pipe Wrap, Temflex, General Purpose, Unprinted. Size: 2" Width, 100' Length. Thickness: 10 mils. Temperature Rating: 176° F. Color: Black.
Item #: 249361
CAT #: 1100-UNPRINTED-2X100FT
UPC: 054007090618
Sign In or Register to view pricing and more.
3M

Corrosion Protection Tape, 10 mil, Printed, 2" x 100'

Corrosion Protection Tape, Pipe Wrap, Temflex, General Purpose, Printed. Size: 2" Width, 100' Length. Thickness: 10 mils. Temperature Rating: 176° F. Color: Black.
Item #: 403900
CAT #: 1100-PRINTED-2X100FT
UPC: 054007090656
Sign In or Register to view pricing and more.
Parker

Premium Hi-Temp Cork Insulation Tape, 2” x 30', Black

Premium Hi-Temp Cork Insulation Tape, 2 Inch x 30 Foot, Black
Item #: 1144925
CAT #: PTH1
UPC:
Sign In or Register to view pricing and more.
3M

3M 1200-PRINTED-2x100FT Corrosion P

MMM 1200-PRINTED-2X100FT CORR
Item #: 245026
CAT #: 1200-PRINTED-2X100FT
UPC: 051128563304
Sign In or Register to view pricing and more.
NSI Tork

CORROSION PROTECTION TAPE 100FT X 2IN X .01 PRINTED

CORROSION PROTECTION TAPE 100FT X 2IN X .01 PRINTED
Item #: 1557421
CAT #: WW-CP-201P
UPC: 66238199417
Sign In or Register to view pricing and more.
NSI Tork

NSI EWPP102100P Easy-Wrap™ Corrosi

NSI EWPP102100P ALL WEATHER C
Item #: 1270552
CAT #: EWPP102100P
UPC: 662381706935
Sign In or Register to view pricing and more.
NSI Tork

Easy-Wrap Corrosion Tape 100' x 2"

All Weather Corrosion Protection Tape 2" X 100 Ft Vinyl 80c UV resistant .01 thickness
Item #: 410030
CAT #: EWPP102100
UPC: 662381706928
Sign In or Register to view pricing and more.
Page 1 of 1
7 Items found