Corrosion Protection Tape

36 Found
Dottie

Corrosion Protection Tape, 10 mil, Printed, 2" x 100'

Item #: 314893
CAT #: 210
UPC: 781002281405
Sign In or Register to view pricing and more.
3M

Corrosion Protection Tape, 10 mil, Unprinted, 2"x100'

Item #: 67784
CAT #: 50-UNPRINTED-2X100FT-BULK
UPC: 054007106388
Sign In or Register to view pricing and more.
Dottie

Corrosion Protection Tape, 20 mil, Printed, 2" x 100'

Item #: 433259
CAT #: 220
UPC: 781002281450
Sign In or Register to view pricing and more.
3M

Corrosion Protection Tape, 10 mil, Unprinted, 2" x 100'

Item #: 249361
CAT #: 1100-UNPRINTED-2X100FT
UPC: 054007090618
Sign In or Register to view pricing and more.
3M

Corrosion Protection Tape, 10 mil, Unprinted, 2" x 100'

Item #: 207949
CAT #: 50-UNPRINTED-2X100FT-BOX
UPC: 054007111566
Sign In or Register to view pricing and more.
3M

Corrosion Protection Tape, 10 mil, Unprint, 4" x 100'

Item #: 249680
CAT #: 50-UNPRINTED-4X100FT
UPC: 054007106463
Sign In or Register to view pricing and more.
3M

Corrosion Protection Tape, 10 mil, Printed, 2" x 100'

Item #: 334584
CAT #: 50-PRINTED-2X100FT
UPC: 054007000136
Sign In or Register to view pricing and more.
3M

Corrosion Protection Tape, 20 mil, Unprinted, 2" x 100'

Item #: 413455
CAT #: 51-UNPRINTED-2X100FT
UPC: 054007428077
Sign In or Register to view pricing and more.
3M

Corrosion Protection Tape, 10 mil, Printed, 2" x 100'

Item #: 403900
CAT #: 1100-PRINTED-2X100FT
UPC: 054007090656
Sign In or Register to view pricing and more.
TPC Wire & Cable

Self-Vulcanizing Wrap, 40 Mil, 1" Wide, 36' Long, Yellow

Item #: 66382
CAT #: 98412
UPC:
Sign In or Register to view pricing and more.
Dottie

4" X 100' 10 Mil Pipe Wrap

Item #: 436917
CAT #: 410
UPC: 781002281429
Sign In or Register to view pricing and more.
3M

Corrosion Protection Tape, 20 mil, Unprinted, 4" x 100'

Item #: 334885
CAT #: 51-UNPRINTED-4X100FT
UPC: 054007428084
Sign In or Register to view pricing and more.
Parker

Premium Hi-Temp Cork Insulation Tape, 2” x 30', Black

Item #: 1144925
CAT #: PTH1
UPC:
Sign In or Register to view pricing and more.
NSI Tork

All-Weather Corrosion Protection Tape, Black, 2" x 100'

Item #: 1794125
CAT #: WW-CP-201
UPC: 66238199416
Sign In or Register to view pricing and more.
3M

Corrosion Protection Tape, 20 mil, Unprinted, 6" x 100'

Item #: 157352
CAT #: 51-UNPRINTED-6X100FT
UPC: 054007428091
Sign In or Register to view pricing and more.
3M

3M 1200-PRINTED-2x100FT Corrosion P

Item #: 245026
CAT #: 1200-PRINTED-2X100FT
UPC: 051128563304
Sign In or Register to view pricing and more.
Dottie

Corrosion Protection Tape, 10 mil, Printed, 2" x 100'

Corrosion Protection Tape, Pipe Wrap, All-Weather, Printed. Size: 2" Width, 100' Length. Thickness: 10 mils. Color: Black. *Dottie Part # 28145.*
Item #: 314893
CAT #: 210
UPC: 781002281405
Sign In or Register to view pricing and more.
3M

Corrosion Protection Tape, 10 mil, Unprinted, 2"x100'

Corrosion Protection Tape, Pipe Wrap, Scotchrap, All-Weather, Unprinted. 2 Inch Width, 100 Foot Length. Thickness: 10 mils. Temperature Rating: 176° F. Color: Black.
Item #: 67784
CAT #: 50-UNPRINTED-2X100FT-BULK
UPC: 054007106388
Sign In or Register to view pricing and more.
Dottie

Corrosion Protection Tape, 20 mil, Printed, 2" x 100'

Corrosion Protection Tape, Pipe Wrap, All-Weather, Printed. Size: 2" Width, 100' Length. Thickness: 20 mils. Color: Black. *Dottie Part # 28145.*
Item #: 433259
CAT #: 220
UPC: 781002281450
Sign In or Register to view pricing and more.
3M

Corrosion Protection Tape, 10 mil, Unprinted, 2" x 100'

Corrosion Protection Tape, Pipe Wrap, Temflex, General Purpose, Unprinted. Size: 2" Width, 100' Length. Thickness: 10 mils. Temperature Rating: 176° F. Color: Black.
Item #: 249361
CAT #: 1100-UNPRINTED-2X100FT
UPC: 054007090618
Sign In or Register to view pricing and more.
3M

Corrosion Protection Tape, 10 mil, Unprinted, 2" x 100'

Corrosion Protection Tape, Pipe Wrap, Scotchrap, All-Weather, Unprinted. Size: 2" Width, 100' Length. Thickness: 10 mils. Temperature Rating: 176° F. Color: Black.
Item #: 207949
CAT #: 50-UNPRINTED-2X100FT-BOX
UPC: 054007111566
Sign In or Register to view pricing and more.
3M

Corrosion Protection Tape, 10 mil, Unprint, 4" x 100'

Corrosion Protection Tape, Pipe Wrap, Scotchrap, All-Weather, Unprinted. Size: 4" Width, 100' Length. Thickness: 10 mils. Temperature Rating: 176° F. Color: Black.
Item #: 249680
CAT #: 50-UNPRINTED-4X100FT
UPC: 054007106463
Sign In or Register to view pricing and more.
3M

Corrosion Protection Tape, 10 mil, Printed, 2" x 100'

Corrosion Protection Tape, Pipe Wrap, Scotchrap, All-Weather, Printed. Size: 2" Width, 100' Length. Thickness: 10 mils. Temperature Rating: 176° F. Color: Black.
Item #: 334584
CAT #: 50-PRINTED-2X100FT
UPC: 054007000136
Sign In or Register to view pricing and more.
3M

Corrosion Protection Tape, 20 mil, Unprinted, 2" x 100'

Corrosion Protection Tape, Pipe Wrap, Scotchrap, All-Weather, Unprinted. Size: 2" Width, 100' Length. Thickness: 20 mils. Temperature Rating: 176° F. Color: Black.
Item #: 413455
CAT #: 51-UNPRINTED-2X100FT
UPC: 054007428077
Sign In or Register to view pricing and more.
3M

Corrosion Protection Tape, 10 mil, Printed, 2" x 100'

Corrosion Protection Tape, Pipe Wrap, Temflex, General Purpose, Printed. Size: 2" Width, 100' Length. Thickness: 10 mils. Temperature Rating: 176° F. Color: Black.
Item #: 403900
CAT #: 1100-PRINTED-2X100FT
UPC: 054007090656
Sign In or Register to view pricing and more.
TPC Wire & Cable

Self-Vulcanizing Wrap, 40 Mil, 1" Wide, 36' Long, Yellow

Self-Vulcanizing Wrap, 40 Mil, 1 Inch Wide, 36 Foot Long, Yellow, High Dielectric Strength
Item #: 66382
CAT #: 98412
UPC:
Sign In or Register to view pricing and more.
Dottie

4" X 100' 10 Mil Pipe Wrap

4 Inch X 100 Foot, 10 Mil Pipe Wrap
Item #: 436917
CAT #: 410
UPC: 781002281429
Sign In or Register to view pricing and more.
3M

Corrosion Protection Tape, 20 mil, Unprinted, 4" x 100'

Corrosion Protection Tape, Pipe Wrap, Scotchrap, All-Weather, Unprinted. Size: 4" Width, 100' Length. Thickness: 20 mils. Temperature Rating: 176° F. Color: Black.
Item #: 334885
CAT #: 51-UNPRINTED-4X100FT
UPC: 054007428084
Sign In or Register to view pricing and more.
Parker

Premium Hi-Temp Cork Insulation Tape, 2” x 30', Black

Premium Hi-Temp Cork Insulation Tape, 2 Inch x 30 Foot, Black
Item #: 1144925
CAT #: PTH1
UPC:
Sign In or Register to view pricing and more.
NSI Tork

All-Weather Corrosion Protection Tape, Black, 2" x 100'

All-Weather Corrosion Protection Tape, Black, 2 Inch x 100 Feet
Item #: 1794125
CAT #: WW-CP-201
UPC: 66238199416
Sign In or Register to view pricing and more.
3M

Corrosion Protection Tape, 20 mil, Unprinted, 6" x 100'

Corrosion Protection Tape, Pipe Wrap, Scotchrap, All-Weather, Unprinted. Size: 6" Width, 100' Length. Thickness: 20 mils. Temperature Rating: 176° F. Color: Black.
Item #: 157352
CAT #: 51-UNPRINTED-6X100FT
UPC: 054007428091
Sign In or Register to view pricing and more.
3M

3M 1200-PRINTED-2x100FT Corrosion P

MMM 1200-PRINTED-2X100FT CORR
Item #: 245026
CAT #: 1200-PRINTED-2X100FT
UPC: 051128563304
Sign In or Register to view pricing and more.
Page 1 of 3
36 Items found