Fire & Electrical Arc Proofing Tape
11 Found
3M
Fire and Electric Arc Proofing Tape, 3" x 20"
Item #: 873869
CAT #: 77-BLACK-3X20FT
UPC: 051128603338
Sign In or Register to view pricing and more.
3M
Fire and Electric Arc Proofing Tape, 1-1/2" x 20'
Item #: 794817
CAT #: 77-BLACK-1-1/2X20-FT
UPC: 051128603321
Sign In or Register to view pricing and more.
3M
Fire And Arc Proofing Tape, White, 3" X 20'
Item #: 1037989
CAT #: 77-W-3X20FT
UPC: 051128603352
Sign In or Register to view pricing and more.
Plymouth
Arc and Fireproofing Tape, 3" x 20' Roll, 30 mil Thick, Gray
Item #: 244310
CAT #: 03819
UPC: 695298038196
Sign In or Register to view pricing and more.
3M
Scotch® Fire-Retardant Electric Arc Proofing Tape
Item #: 976825
CAT #: 77-WHITE-1-1/2X20FT
UPC: 051128603345
Sign In or Register to view pricing and more.
Anamet
1IN-50FT CND INSL
Item #: 861704
CAT #: 200101
UPC: 714118003623
Sign In or Register to view pricing and more.
TE Connectivity
4IN X 25FT HV SELF-AMALGAMATING BUS TAPE
Item #: 335847
CAT #: HVBT-4-R
UPC: 715629512178
Sign In or Register to view pricing and more.
TE Connectivity
Busbar Insulating Tape, 2" Wide, High-Voltage, Heat Shrinkable
Item #: 31664
CAT #: HVBT-2-R
UPC: 715629511652
Sign In or Register to view pricing and more.
Plymouth
PLY 03817 53 PLYARC, 1 1/2" X .03"
Item #: 588090
CAT #: 03817
UPC: 695298038172
Sign In or Register to view pricing and more.
3M
Fire and Electric Arc Proofing Tape, 3" x 20"
Item #: 67622
CAT #: 77-3X20FT
UPC: 054007420064
Sign In or Register to view pricing and more.
3M
FIRE AND ARC
Item #: 402635
CAT #: 77W-1-1/2X20FT
UPC: 051138983741
Sign In or Register to view pricing and more.
3M
Fire and Electric Arc Proofing Tape, 3" x 20"
Fire and Electric Arc Proofing Tape, Scotch, Unprinted. 3" Width, 20' Length. Thickness: 30 mils. Color: Black.
Item #: 873869
CAT #: 77-BLACK-3X20FT
UPC: 051128603338
Category:
Fire & Electrical Arc Proofing Tape
Made in USA
Sign In or Register to view pricing and more.
3M
Fire and Electric Arc Proofing Tape, 1-1/2" x 20'
Fire and Electric Arc Proofing Tape, Scotch, Unprinted. Size: 1-1/2" Width, 20' Length. Thickness: 30 mils. Color: Black.
Item #: 794817
CAT #: 77-BLACK-1-1/2X20-FT
UPC: 051128603321
Category:
Fire & Electrical Arc Proofing Tape
Made in USA
Sign In or Register to view pricing and more.
3M
Fire And Arc Proofing Tape, White, 3" X 20'
Fire and Electric Arc Proofing Tape, Scotch, Unprinted. Size: 3" Width, 20' Length. Thickness: 30 mils. Color: White.
Item #: 1037989
CAT #: 77-W-3X20FT
UPC: 051128603352
Category:
Fire & Electrical Arc Proofing Tape
Made in USA
Sign In or Register to view pricing and more.
Plymouth
Arc and Fireproofing Tape, 3" x 20' Roll, 30 mil Thick, Gray
Arc and Fireproofing Tape, 3 In Wide, 20 Ft Long Roll, 30 mil Thick
Item #: 244310
CAT #: 03819
UPC: 695298038196
Category:
Fire & Electrical Arc Proofing Tape
Sign In or Register to view pricing and more.
3M
Scotch® Fire-Retardant Electric Arc Proofing Tape
Scotch® Fire-Retardant Electric Arc Proofing Tape, 77 Series, White-Gray, .030" Thickness
Item #: 976825
CAT #: 77-WHITE-1-1/2X20FT
UPC: 051128603345
Category:
Fire & Electrical Arc Proofing Tape
Sign In or Register to view pricing and more.
Anamet
1IN-50FT CND INSL
1IN-50FT CND INSL
Item #: 861704
CAT #: 200101
UPC: 714118003623
Category:
Fire & Electrical Arc Proofing Tape
Sign In or Register to view pricing and more.
TE Connectivity
4IN X 25FT HV SELF-AMALGAMATING BUS TAPE
4IN X 25FT HV SELF-AMALGAMATING BUS TAPE
Item #: 335847
CAT #: HVBT-4-R
UPC: 715629512178
Category:
Fire & Electrical Arc Proofing Tape
Sign In or Register to view pricing and more.
TE Connectivity
Busbar Insulating Tape, 2" Wide, High-Voltage, Heat Shrinkable
Busbar Insulating Tape, 2" Wide, High-Voltage, Heat Shrinkable
Item #: 31664
CAT #: HVBT-2-R
UPC: 715629511652
Category:
Fire & Electrical Arc Proofing Tape
Sign In or Register to view pricing and more.
Plymouth
PLY 03817 53 PLYARC, 1 1/2" X .03"
PLY 03817 53 PLYARC, 1 1/2" X .03" X 20', 1 1/2 CORE
Item #: 588090
CAT #: 03817
UPC: 695298038172
Category:
Fire & Electrical Arc Proofing Tape
Sign In or Register to view pricing and more.
3M
Fire and Electric Arc Proofing Tape, 3" x 20"
3M 77-3X20FT FIRE AND ARC PROOFING
Item #: 67622
CAT #: 77-3X20FT
UPC: 054007420064
Category:
Fire & Electrical Arc Proofing Tape
Sign In or Register to view pricing and more.
3M
FIRE AND ARC
3M 77W-1-1/2X20FT FIRE AND ARC
Item #: 402635
CAT #: 77W-1-1/2X20FT
UPC: 051138983741
Category:
Fire & Electrical Arc Proofing Tape
Sign In or Register to view pricing and more.