Glass Cloth Tape, White, 1" x 36 Yd

Item #: 79760
Cat #: 69-1X36YD
UPC: 054007274940
Sign In or Register to view pricing and more.
Documents & Guides
Scotch(r) Glass Cloth Electrical Tape 69-1x36yd, White, Silicone Adhesive, 1 Inx 36 Yd, 9 Per Case

Overview

Scotch(r) Glass Cloth Electrical Tape 69-1x36yd, White, Silicone Adhesive, 1 Inx 36 Yd, 9 Per Case
3M™ Tape 69 is a premium grade, edge tear resistant, electrical tape. This printable tape has a non corrosive adhesive and offers solvent resistant protection. It is used as a coil cover, an anchor, a banding, a core, a layer and a crossover insulator. The flame retardant tape is suitable for 600V rated, dry location application motors and transformers.
Also known as: 054007274940, 69-1X36YD

Specifications

Length: 36 yd
Width: 1 in
Material: Fiber
Color: White
Length: 36 yd
Material: Fiber
Width: 1 in
Color: White

Customer Reviews

No reviews for this product
(0)