Linerless Rubber Splicing Tape

22 Found
3M

Linerless Rubber Splicing Tape, 3/4" x 30'

Item #: 70302
CAT #: 130C-3/4X30FT
UPC: 054007417170
Sign In or Register to view pricing and more.
3M

Linerless Rubber Splicing Tape, 1" x 30'

Item #: 67476
CAT #: 130C-1X30FT
UPC: 054007417538
Sign In or Register to view pricing and more.
3M

Linerless Rubber Splicing Tape, 2" x 30'

Item #: 67465
CAT #: 130C-2X30FT
UPC: 054007417545
Sign In or Register to view pricing and more.
3M

Linerless Rubber Splicing Tape, 1-1/2" x 30'

Item #: 67952
CAT #: 130C-1-1/2X30FT
UPC: 054007417187
Sign In or Register to view pricing and more.
3M

Linerless Splicing Compound, 3/4" x 15'

Item #: 67898
CAT #: 2242-3/4X15FT
UPC: 054007061656
Sign In or Register to view pricing and more.
3M

Linerless Splicing Compound, 1-1/2" x 15'

Item #: 101576
CAT #: 2242-1-1/2X15FT
UPC: 054007413233
Sign In or Register to view pricing and more.
3M

Linerless Rubber Splicing Tape, 1" x 15'

Item #: 79729
CAT #: 130C-1X15FT
UPC: 054007417521
Sign In or Register to view pricing and more.
3M

Printable Single Coated Splicing Tape, 55 M L x 36 MM W, 4.5 mil THK

Item #: 2090516
CAT #: 7100027681
UPC: 051131175204
Sign In or Register to view pricing and more.
3M

Fine Line Tape, 60 YD L x 1 IN W, 5 mil THK, Rubber Adhesive, Polypr

Item #: 2090630
CAT #: 218-1X60YD
UPC: 021200047008
Sign In or Register to view pricing and more.
Bochner

RUBBER TAPE 3/4X22"

Item #: 368405
CAT #: TRU22
UPC:
Sign In or Register to view pricing and more.
3M

Linerless Splicing Compound, 2" x 15'

Item #: 67981
CAT #: 2242-2X15FT
UPC: 054007432517
Sign In or Register to view pricing and more.
Bizline

Rubber Splicing Tape, Low-Voltage, Black, 3/4" x 22' Roll

Item #: 335684
CAT #: UT1334X22RT
UPC: 705591840201
Sign In or Register to view pricing and more.
3M

Double Coated Splicing Tape, 33 M L x 24 MM W, 2.5 mil THK, Repulpab

Item #: 2090609
CAT #: 7100027945
UPC: 051131175099
Sign In or Register to view pricing and more.
3M

Linerless Rubber Splicing Tape, 2" x 15'

Item #: 237770
CAT #: 130C-2X15FT
UPC: 054007421672
Sign In or Register to view pricing and more.
3M

3M 3101 Mining Tape Cable Jacket Re

Item #: 1232130
CAT #: 3101
UPC: 051128585535
Sign In or Register to view pricing and more.
3M

Mining Tape Splice Kit 5kv-15kv

Item #: 908878
CAT #: 3103
UPC: 051128568446
Sign In or Register to view pricing and more.
3M

Linerless Rubber Splicing Tape, 3/4" x 30'

High Voltage Linerless Rubber Splicing Tape, Scotch, Unprinted. 3/4" Wide x 30' Long. Thickness: 30 mils. Temperature Rating: 194-¦F, Black
Item #: 70302
CAT #: 130C-3/4X30FT
UPC: 054007417170
Sign In or Register to view pricing and more.
3M

Linerless Rubber Splicing Tape, 1" x 30'

High Voltage Linerless Rubber Splicing Tape, Scotch, Unprinted. Size: 1" Width, 30' Length. Thickness: 30 mils. Temperature Rating: 194°F. Color: Black.
Item #: 67476
CAT #: 130C-1X30FT
UPC: 054007417538
Sign In or Register to view pricing and more.
3M

Linerless Rubber Splicing Tape, 2" x 30'

High Voltage Linerless Rubber Splicing Tape, Scotch, Unprinted. Size: 2" Width, 30' Length. Thickness: 30 mils. Temperature Rating: 194°F. Color: Black.
Item #: 67465
CAT #: 130C-2X30FT
UPC: 054007417545
Sign In or Register to view pricing and more.
3M

Linerless Rubber Splicing Tape, 1-1/2" x 30'

High Voltage Linerless Rubber Splicing Tape, Scotch, Unprinted. Size: 1 1/2" Width, 30' Length. Thickness: 30 mils. Temperature Rating: 194°F. Color: Black.
Item #: 67952
CAT #: 130C-1-1/2X30FT
UPC: 054007417187
Sign In or Register to view pricing and more.
3M

Linerless Splicing Compound, 3/4" x 15'

High & Low Voltage Linerless Splicing Compound Tape, Unprinted. Size: 3/4" Width, 15' Length. Thickness: 30 mils. Temperature Rating: 194°F. Color: Black.
Item #: 67898
CAT #: 2242-3/4X15FT
UPC: 054007061656
Sign In or Register to view pricing and more.
3M

Linerless Splicing Compound, 1-1/2" x 15'

Linerless Splicing Compound, Scotch, Unprinted. Size: 1-1/2" Width, 15' Length. Thickness: 30 mils. Temperature Rating: 194°F. Color: Black.
Item #: 101576
CAT #: 2242-1-1/2X15FT
UPC: 054007413233
Sign In or Register to view pricing and more.
3M

Linerless Rubber Splicing Tape, 1" x 15'

High Voltage Linerless Rubber Splicing Tape, Scotch, Unprinted. Size: 1 Inch Width, 30 Foot Length. Thickness: 30 mils. Temperature Rating: 194°F. Color: Black.
Item #: 79729
CAT #: 130C-1X15FT
UPC: 054007417521
Sign In or Register to view pricing and more.
3M

Printable Single Coated Splicing Tape, 55 M L x 36 MM W, 4.5 mil THK

Printable Single Coated Splicing Tape, 55 M L x 36 MM W, 4.5 mil THK, Kraft Paper Backing, Blue
Item #: 2090516
CAT #: 7100027681
UPC: 051131175204
Sign In or Register to view pricing and more.
3M

Fine Line Tape, 60 YD L x 1 IN W, 5 mil THK, Rubber Adhesive, Polypr

Fine Line Tape, 60 YD L x 1 IN W, 5 mil THK, Rubber Adhesive, Polypropylene Backing, Green
Item #: 2090630
CAT #: 218-1X60YD
UPC: 021200047008
Sign In or Register to view pricing and more.
Bochner

RUBBER TAPE 3/4X22"

BHN TRU22 RUBBER TAPE 3/4X22"
Item #: 368405
CAT #: TRU22
UPC:
Sign In or Register to view pricing and more.
3M

Linerless Splicing Compound, 2" x 15'

Linerless Splicing Compound, Scotch, Unprinted. Size: 2" Width, 15' Length. Thickness: 30 mils. Temperature Rating: 194°F. Color: Black.
Item #: 67981
CAT #: 2242-2X15FT
UPC: 054007432517
Sign In or Register to view pricing and more.
Bizline

Rubber Splicing Tape, Low-Voltage, Black, 3/4" x 22' Roll

Rubber Splicing Tape, Low-Voltage, Black, 3/4" x 22' Roll, 30 mil Thick
Item #: 335684
CAT #: UT1334X22RT
UPC: 705591840201
Sign In or Register to view pricing and more.
3M

Double Coated Splicing Tape, 33 M L x 24 MM W, 2.5 mil THK, Repulpab

Double Coated Splicing Tape, 33 M L x 24 MM W, 2.5 mil THK, Repulpable Adhesive, Tissue Paper Backing, Blue
Item #: 2090609
CAT #: 7100027945
UPC: 051131175099
Sign In or Register to view pricing and more.
3M

Linerless Rubber Splicing Tape, 2" x 15'

High Voltage Linerless Rubber Splicing Tape, Scotch, Unprinted. Size: 2" Width, 15' Length. Thickness: 30 mils. Temperature Rating: 194°F. Color: Black.
Item #: 237770
CAT #: 130C-2X15FT
UPC: 054007421672
Sign In or Register to view pricing and more.
3M

3M 3101 Mining Tape Cable Jacket Re

Mining Tape Cable Jacket Repair Kit
Item #: 1232130
CAT #: 3101
UPC: 051128585535
Sign In or Register to view pricing and more.
3M

Mining Tape Splice Kit 5kv-15kv

Mining Cable Splice Kits, Scotch, Unprinted, 5 - 15 kV, Conductor Range: 6 AWG - 1/0 AWG.
Item #: 908878
CAT #: 3103
UPC: 051128568446
Sign In or Register to view pricing and more.
Page 1 of 2
22 Items found