Electrical Semiconducting Tape, 3/4" x 10'

Item #: 282030
Cat #: 13-3/4X10FT
UPC: 051128531150
Sign In or Register to view pricing and more.
Documents & Guides
Electrical Semi-Conducting Tape, Scotch, Ethylene Propylene Rubber, Unprinted. Size: 3/4 Inch Width, 10 Foot Length. Thickness: 30 mils. Temperature Rating: 194°F. Color: Black.

Overview

Electrical Semi-Conducting Tape, Scotch, Ethylene Propylene Rubber, Unprinted. Size: 3/4 Inch Width, 10 Foot Length. Thickness: 30 mils. Temperature Rating: 194°F. Color: Black.
Also known as: 051128531150, 13-3/4X10FT

Specifications

Width: 3/4 in
Color: Black
Length: 10 ft
Width: 3/4 in
Length: 10 ft
Color: Black

Customer Reviews

No reviews for this product
(0)