Electrical Semiconducting Tape, 3/4" x 15'

Item #: 141681
Cat #: 13-3/4X15FT
UPC: 054007958840
Sign In or Register to view pricing and more.
Documents & Guides
Electrical Semi-Conducting Tape, Scotch, Ethylene Propylene Rubber, Unprinted. Size: 3/4" Width, 15' Length. Thickness: 30 mils. Temperature Rating: 194°F. Color: Black.

Overview

Electrical Semi-Conducting Tape, Scotch, Ethylene Propylene Rubber, Unprinted. Size: 3/4" Width, 15' Length. Thickness: 30 mils. Temperature Rating: 194°F. Color: Black.
Scotch® Electrical Tape 13 is non-vulcanizing and shelf stable while maintaining stable conductivity over a wide temperature range. The tape elongates easily and conforms to irregular shapes. This semi-conducting, premium-grade tape provides magnificent shielding for cable joints on solid dielectric insulated power cables. It withstands temperatures up to 194 degrees F (90 degrees C). The ethylene propylene, rubber-based tape electrically rounds out high-voltage connectors and bonds to insulating materials that minimize electrical stresses. ASTM Approved & RoHS 2002/65/EC Compliant.
Also known as: 054007958840, 13-3/4X15FT

Specifications

Width: 1 1/2 in
Color: Black
Material: Rubber
Length: 15 ft
Width: 1 1/2 in
Material: Rubber
Color: Black
Length: 15 ft

Customer Reviews

No reviews for this product
(0)