Metalized Film Tape, 2" x 72YDS, Silver

Item #: 808561
Cat #: 8437-2X72YD
UPC: 051128999547
Sign In or Register to view pricing and more.
Documents & Guides
Metalized Film Tape, 2 Inch x 72 Yard, Silver, Low Emissivity, Reflective

Overview

Metalized Film Tape, 2 Inch x 72 Yard, Silver, Low Emissivity, Reflective
Also known as: 051128999547, 8437-2X72YD

Specifications

Width: 2 in
Material: Polyester
Color: Silver
Length: 72 yd
Width: 2 in
Color: Silver
Material: Polyester
Length: 72 yd

Customer Reviews

No reviews for this product
(0)