Polyester Film Tape, Silver, 1" x 72 Yd, 1.9 mil

Item #: 802880
Cat #: 850-SILVER-1X72YD-BULK
UPC: 021200035791
Sign In or Register to view pricing and more.
Documents & Guides
Polyester Film Tape, Silver, 1 Inch x 72 Yard, 1.9 mil

Overview

Polyester Film Tape, Silver, 1 Inch x 72 Yard, 1.9 mil
Also known as: 021200035791, 850-SILVER-1X72YD-BULK

Specifications

Width: 1 in
Material: Polyester
Color: Silver
Length: 72 yd
Width: 1 in
Color: Silver
Material: Polyester
Length: 72 yd

Customer Reviews

No reviews for this product
(0)