Self-Fusing Heavy Duty Silicone Rubber Tape, 1" x 30'

Item #: 380370
Cat #: 70HDT-1X30FT
UPC: 051128572627
Sign In or Register to view pricing and more.
Documents & Guides
Self-Fusing Heavy Duty Triangular Silicone Rubber Electrical Tape, 1 Inch x 30 Foot, Sky Blue/Gray

Overview

Self-Fusing Heavy Duty Triangular Silicone Rubber Electrical Tape, 1 Inch x 30 Foot, Sky Blue/Gray
Scotch® Tape 70HDT High Temperature Tape has a self fusing, inorganic, silicone adhesive that offers optimized adherence. It is used as an overwrap for protecting high voltage cables from tracking. This highly conformable tape has outstanding weathering characteristics and provides excellent resistance to arcs and flashes. This tape has a triangular, tapered edge profile and a blue guideline that makes half lapping applications easier. RoHS 2011/65/EU Compliant.
Also known as: 051128572627, 70HDT-1X30FT

Specifications

Color: Blue/Gray
Length: 30 ft
Material: Silicone Rubber
Color: Blue/Gray
Material: Silicone Rubber
Length: 30 ft

Customer Reviews

No reviews for this product
(0)