Varnished Cambric Tape, No Adhesive, 1-1/2" x 36 Yards
Item #:
67752
Cat #:
2510-1-1/2X36YD
UPC:
054007107033
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Insulating Varnished Cambric Tape, Scotch, Unprinted. Size: 1-1/2" Width, 108' Length. Thickness: 7 mils. Temperature Rating: 220°F. Color: Yellow.
Overview
Insulating Varnished Cambric Tape, Scotch, Unprinted. Size: 1-1/2" Width, 108' Length. Thickness: 7 mils. Temperature Rating: 220°F. Color: Yellow.
Scotch® Tape 2510 has a straight-cut, woven cotton, cambric fabric backing that provides high tensile strength and ruggedness. This fabric is coated and oil-primed with yellow electrical insulating varnish. This moisture-resistant tape offers excellent dielectric strength with cut-through and puncture resistance. ASTM Approved and RoHS 2011/65/EU Compliant.
Also known as: 054007107033, 2510-1-1/2X36YD
Specifications
Width: | 1 1/2 in |
Material: | Fiber |
Length: | 108 ft |
Color: | Black, Yellow |
Width: | 1 1/2 in |
Length: | 108 ft |
Material: | Fiber |
Color: | Black, Yellow |
Customer Reviews
No reviews for this product
(0)