Premium Vinyl Tape, 3" x 108', Yellow, Bulk

Item #: 915456
Cat #: 471-YELLOW-3X36YD-BULK
UPC: 021200064708
Sign In or Register to view pricing and more.
Documents & Guides
3m(tm) Premium Performance Vinyl Tape 471 Yellow, 3 In X 36 Yd, Rubber Adhesive, 24 Per Case Bulk

Overview

3m(tm) Premium Performance Vinyl Tape 471 Yellow, 3 In X 36 Yd, Rubber Adhesive, 24 Per Case Bulk
Also known as: 021200064708, 471-YELLOW-3X36YD-BULK

Specifications

Width: 3 in
Length: 36 yd
Material: Vinyl
Color: Yellow
Family / Style: 471 Series
Width: 3 in
Material: Vinyl
Family / Style: 471 Series
Length: 36 yd
Color: Yellow

Customer Reviews

No reviews for this product
(0)