Cable Jacket Repair Tape
14 Found
3M
Cable Jacket Repair Tape, 2" x 6'
Item #: 120902
CAT #: 2234
UPC: 051128574935
Sign In or Register to view pricing and more.
3M
7000149341 CABLE REPAIR COMPOUND SIZE A 3.5 OZ
Item #: 478523
CAT #: CABLE-REPAIR-COMPOUND
UPC: 054007332855
Sign In or Register to view pricing and more.
TE Connectivity
HIGH VOLTAGE BUSBAR
Item #: 324925
CAT #: HVBT-1R
UPC:
Sign In or Register to view pricing and more.
TE Connectivity
RCH HVBT-1-R-01(B8) CM6539-000 TAPE
Item #: 681661
CAT #: HVBT-1-R-01(B8)
UPC: 045686059874
Sign In or Register to view pricing and more.
3M
3M 31-2"x8.5FT Scotch Heavy Duty Mi
Item #: 982055
CAT #: 31-2X8.5FT
UPC: 051128568125
Sign In or Register to view pricing and more.
TE Connectivity
MVFT-G-2-12-(B4)
Item #: 271644
CAT #: MVFT-G-2-12-(B4)
UPC: 045686048083
Sign In or Register to view pricing and more.
3M
Cable Repair Kit, For Cables Rated Up To 2 Kv
Item #: 336494
CAT #: M-40
UPC: 051128592250
Sign In or Register to view pricing and more.
3M
Heavy Duty Mining Tape
Item #: 793614
CAT #: 31-2X10FT
UPC: 051128571507
Sign In or Register to view pricing and more.
TE Connectivity
RCH HVBT-4-R-01(B2) CM6541-000 TAPE
Item #: 681414
CAT #: HVBT-4-R-01(B2)
UPC: 045686059898
Sign In or Register to view pricing and more.
3M
3M 31-2"x6FT Scotch Heavy Duty Mini
Item #: 401742
CAT #: 31-2X6FT
UPC: 051128571491
Sign In or Register to view pricing and more.
3M
3M M-30 JACKET REPAIR
Item #: 448391
CAT #: M-30
UPC: 051128592243
Sign In or Register to view pricing and more.
3M
Jacket Repair Kit
Item #: 336495
CAT #: M-20
UPC: 051128592236
Sign In or Register to view pricing and more.
TE Connectivity
RCH S1085-3-380-(B15) 253963-000
Item #: 823318
CAT #: S1085-3-380-(B15)
UPC: 045686041350
Sign In or Register to view pricing and more.
3M
Armorcast Sheath Repair & Structural Strengthening Material, 4"x15'
Item #: 180213
CAT #: 4560-15
UPC:
Sign In or Register to view pricing and more.
3M
Cable Jacket Repair Tape, 2" x 6'
Cable Jacket Repair Tape, Scotch 2234, Unprinted. Size: 2 Inch Width, 6 Foot Length. Thickness: 60 mils. Voltage Rating: 600V. Temperature Rating: 194°F. Color: Black.
Item #: 120902
CAT #: 2234
UPC: 051128574935
Category:
Cable Jacket Repair Tape
Made in USA
Sign In or Register to view pricing and more.
3M
7000149341 CABLE REPAIR COMPOUND SIZE A 3.5 OZ
7000149341 CABLE REPAIR COMPOUND SIZE A 3.5 OZ
Item #: 478523
CAT #: CABLE-REPAIR-COMPOUND
UPC: 054007332855
Category:
Cable Jacket Repair Tape
Sign In or Register to view pricing and more.
TE Connectivity
HIGH VOLTAGE BUSBAR
RCH HVBT-1R HIGH VOLTAGE BUSBAR
Item #: 324925
CAT #: HVBT-1R
UPC:
Category:
Cable Jacket Repair Tape
Sign In or Register to view pricing and more.
TE Connectivity
RCH HVBT-1-R-01(B8) CM6539-000 TAPE
RCH HVBT-1-R-01(B8) CM6539-000 TAPE
Item #: 681661
CAT #: HVBT-1-R-01(B8)
UPC: 045686059874
Category:
Cable Jacket Repair Tape
Sign In or Register to view pricing and more.
3M
3M 31-2"x8.5FT Scotch Heavy Duty Mi
MMM 31-2"X8.5FT SCOTCH HEAVY
Item #: 982055
CAT #: 31-2X8.5FT
UPC: 051128568125
Category:
Cable Jacket Repair Tape
Sign In or Register to view pricing and more.
TE Connectivity
MVFT-G-2-12-(B4)
RCH MVFT-G-2-12-(B4)
Item #: 271644
CAT #: MVFT-G-2-12-(B4)
UPC: 045686048083
Category:
Cable Jacket Repair Tape
Sign In or Register to view pricing and more.
3M
Cable Repair Kit, For Cables Rated Up To 2 Kv
Cable Repair Kit, For Cables Rated Up To 2 Kv, 1.85 - 6.00 Inch Diameter Range
Item #: 336494
CAT #: M-40
UPC: 051128592250
Category:
Cable Jacket Repair Tape
Sign In or Register to view pricing and more.
3M
Heavy Duty Mining Tape
Heavy Duty Mining Tape, Unprinted, Size: 2" Width, 10' Length. Thickness: 60 mils. Voltage Rating: 400V. Temperature Rating: 221°F.
Item #: 793614
CAT #: 31-2X10FT
UPC: 051128571507
Category:
Cable Jacket Repair Tape
Made in USA
Sign In or Register to view pricing and more.
TE Connectivity
RCH HVBT-4-R-01(B2) CM6541-000 TAPE
RCH HVBT-4-R-01(B2) CM6541-000 TAPE
Item #: 681414
CAT #: HVBT-4-R-01(B2)
UPC: 045686059898
Category:
Cable Jacket Repair Tape
Sign In or Register to view pricing and more.
3M
3M 31-2"x6FT Scotch Heavy Duty Mini
MMM 31-2"X6FT SCOTCH HEAVY DU
Item #: 401742
CAT #: 31-2X6FT
UPC: 051128571491
Category:
Cable Jacket Repair Tape
Sign In or Register to view pricing and more.
3M
3M M-30 JACKET REPAIR
3M M-30 JACKET REPAIR
Item #: 448391
CAT #: M-30
UPC: 051128592243
Category:
Cable Jacket Repair Tape
Sign In or Register to view pricing and more.
3M
Jacket Repair Kit
MMM M-20 JACKET REPAIR KIT
Item #: 336495
CAT #: M-20
UPC: 051128592236
Category:
Cable Jacket Repair Tape
Sign In or Register to view pricing and more.
TE Connectivity
RCH S1085-3-380-(B15) 253963-000
RCH S1085-3-380-(B15) 253963-000 SEALANT
Item #: 823318
CAT #: S1085-3-380-(B15)
UPC: 045686041350
Category:
Cable Jacket Repair Tape
Sign In or Register to view pricing and more.
3M
Armorcast Sheath Repair & Structural Strengthening Material, 4"x15'
Armorcast Sheath Repair & Structural Strengthening Material, 4 Inch x 15 Linear Feet, Coaxial, Copper, Fiber Cable Types, Pressurized and Non-Pressurized Cable, Polyethylene or Lead Sheathed Cable, Includes 4 Inch x 15 Foot Roll Armorcast, 5 Pairs Of Gloves, Instruction Manual
Item #: 180213
CAT #: 4560-15
UPC:
Category:
Cable Jacket Repair Tape
Sign In or Register to view pricing and more.