Vinyl Mastic Pad, 6-1/2" x 4-1/2"

Item #: 61570
Cat #: 2200-6-1/2X4-1/2
UPC: 054007212966
Sign In or Register to view pricing and more.
Vinyl Mastic Pad, Scotch 2200, Unprinted. 6-1/2" Width, 4-1/2" Length. Thickness: 125 mils. Voltage Rating: 600V. Temperature Rating: 176°F. Color: Black.

Overview

Vinyl Mastic Pad, Scotch 2200, Unprinted. 6-1/2" Width, 4-1/2" Length. Thickness: 125 mils. Voltage Rating: 600V. Temperature Rating: 176°F. Color: Black.
Scotch® Pad 2200 is a 125 mil THK, premium-grade pad used to offer moisture sealing and pad connections upto 600 V. It withstands a wide temperature range of 0 to 100 deg F (-18 to 38 deg C). Count on Scotch 2200 Pre-Cut Pads to adhere to your surfaces and stay there. These pads are made of an aggressive mastic adhesive with a polyvinyl chloride backing, so they stand upto abrasion, UV rays, moisture, alkalis, copper corrosion and other harsh elements.
Also known as: 054007212966, 2200-6-1/2X4-1/2

Specifications

Width: 6 1/2 in
Material: Vinyl
Color: Black
Length: 4 1/2 in
Family / Style: 2200 Series
Width: 6 1/2 in
Color: Black
Family / Style: 2200 Series
Material: Vinyl
Length: 4 1/2 in

Customer Reviews

No reviews for this product
(0)