Mastic Tape
14 Found
3M
Vinyl Mastic Roll, 1" x 10'
Item #: 67851
CAT #: 2228-1X10FT
UPC: 054007507277
Sign In or Register to view pricing and more.
3M
Mastic Tape, Black, 1" x 10' Roll
Item #: 67711
CAT #: 2229-1X10FT
UPC: 054007503354
Sign In or Register to view pricing and more.
3M
Rubber Mastic Roll, 2" x 10'
Item #: 67444
CAT #: 2228-2X10FT
UPC: 054007096566
Sign In or Register to view pricing and more.
3M
Mastic Tape, Black, 3-3/4" x 10' Roll
Item #: 67630
CAT #: 2229-3-3/4X10FT
UPC: 054007497028
Sign In or Register to view pricing and more.
Panduit
Rubber Mastic, Black, 2" x 10'
Item #: 1823860
CAT #: ST2228-200-10BK
UPC: 61305679363
Sign In or Register to view pricing and more.
3M
Mastic Strip 5/8" X 6" (9 Mil)
Item #: 493781
CAT #: 2230
UPC: 054007418139
Sign In or Register to view pricing and more.
3M
3M 2229-1.5x30FT Mastic Compound 1-
Item #: 1135608
CAT #: 2229-1.5X30FT
UPC: 051128585962
Sign In or Register to view pricing and more.
3M
Scotch-Seal Mastic Pad, 3-3/4" x 3-3/4", Black
Item #: 872151
CAT #: 2229-P-3-3/4X3-3/4
UPC: 054007503361
Sign In or Register to view pricing and more.
3M
Rubber Mastic Tape 2" X 3'
Item #: 404515
CAT #: 2228-2X3FT
UPC: 054007434788
Sign In or Register to view pricing and more.
3M
Mastic Tape
Item #: 1135605
CAT #: 2229-P-3-3/4X6-1/2
UPC: 054007503378
Sign In or Register to view pricing and more.
3M
Mastic Compound Pad 2 1/2" x 3 3/4"
Item #: 792622
CAT #: 2229-P-2-1/2X3-3/4
UPC: 054007413035
Sign In or Register to view pricing and more.
3M
Butyl Mastic Tape, 2-1/2 x 24", Black, Self-fusing
Item #: 438179
CAT #: 2212
UPC: 051128591369
Sign In or Register to view pricing and more.
Plymouth
EPR-Backed Insulating Mastic, 4" x 10' Roll
Item #: 722406
CAT #: 08371
UPC: 695298083714
Sign In or Register to view pricing and more.
3M
3m Vm-1.5x20 (1 1/2" X20') Vinyl Ma
Item #: 822935
CAT #: VM-1.5X20
UPC:
Sign In or Register to view pricing and more.
3M
Vinyl Mastic Roll, 1" x 10'
Rubber Mastic Tape, Scotch, Unprinted. Size: 1" Width, 10' Length. Thickness: 65 mils. Voltage Rating: 600V. Temperature Rating: 194°F and Emergency Overload of 266°F. Color: Black.
Item #: 67851
CAT #: 2228-1X10FT
UPC: 054007507277
Category:
Mastic Tape
Made in USA
Sign In or Register to view pricing and more.
3M
Mastic Tape, Black, 1" x 10' Roll
Mastic Tape, Scotch-Seal, Unprinted. Size: 1" Width, 10' Length. Thickness: 125 mils. Temperature Rating: 176°F. Color: Black.
Item #: 67711
CAT #: 2229-1X10FT
UPC: 054007503354
Category:
Mastic Tape
Made in USA
Sign In or Register to view pricing and more.
3M
Rubber Mastic Roll, 2" x 10'
Rubber Mastic Tape, Scotch, Unprinted. Size: 2" Width, 10' Length. Thickness: 65 mils. Voltage Rating: 600V. Temperature Rating: 194°F and Emergency Overload of 266°F, Black
Item #: 67444
CAT #: 2228-2X10FT
UPC: 054007096566
Category:
Mastic Tape
Made in USA
Sign In or Register to view pricing and more.
3M
Mastic Tape, Black, 3-3/4" x 10' Roll
Mastic Tape, Scotch-Seal, Unprinted. Size: 3-3/4" Width, 10' Length. Thickness: 125 mils. Temperature Rating: 176°F. Color: Black.
Item #: 67630
CAT #: 2229-3-3/4X10FT
UPC: 054007497028
Category:
Mastic Tape
Sign In or Register to view pricing and more.
Panduit
Rubber Mastic, Black, 2" x 10'
Rubber Mastic, Black, 2 Inch x 10 Feet, Ethylene Propylene Rubber Backing
Item #: 1823860
CAT #: ST2228-200-10BK
UPC: 61305679363
Category:
Mastic Tape
Sign In or Register to view pricing and more.
3M
3M 2229-1.5x30FT Mastic Compound 1-
MMM 2229-1.5X30FT MASTIC COMP
Item #: 1135608
CAT #: 2229-1.5X30FT
UPC: 051128585962
Category:
Mastic Tape
Sign In or Register to view pricing and more.
3M
Scotch-Seal Mastic Pad, 3-3/4" x 3-3/4", Black
Scotch-Seal Mastic Pad, 3-3/4 Inch x 3-3/4 Inch, Black, For Insulating Electrical Connections Rated up to 1000 Volt if Over Wrapped With Vinyl or Rubber Electrical Tape
Item #: 872151
CAT #: 2229-P-3-3/4X3-3/4
UPC: 054007503361
Category:
Mastic Tape
Sign In or Register to view pricing and more.
3M
Rubber Mastic Tape 2" X 3'
3M 2228-2X3FT RUBBER MASTIC
Item #: 404515
CAT #: 2228-2X3FT
UPC: 054007434788
Category:
Mastic Tape
Sign In or Register to view pricing and more.
3M
Mastic Tape
Mastic Tape, Scotch-Seal, Unprinted. Size: 3-3/4" Width, 54' Length. Thickness: 125 mils. Temperature Rating: 176°F. Color: Black.
Item #: 1135605
CAT #: 2229-P-3-3/4X6-1/2
UPC: 054007503378
Category:
Mastic Tape
Sign In or Register to view pricing and more.
3M
Mastic Compound Pad 2 1/2" x 3 3/4"
3M 2229-P-2-1/2X3-3/4 MASTIC
Item #: 792622
CAT #: 2229-P-2-1/2X3-3/4
UPC: 054007413035
Category:
Mastic Tape
Sign In or Register to view pricing and more.
3M
Butyl Mastic Tape, 2-1/2 x 24", Black, Self-fusing
Butyl Mastic Tape, 2-1/2 x 24", Black, Self-fusing
Item #: 438179
CAT #: 2212
UPC: 051128591369
Category:
Mastic Tape
Sign In or Register to view pricing and more.
Plymouth
EPR-Backed Insulating Mastic, 4" x 10' Roll
EPR-Backed Insulating Mastic, 4" x .155" x 10' Roll
Item #: 722406
CAT #: 08371
UPC: 695298083714
Category:
Mastic Tape
Sign In or Register to view pricing and more.
3M
3m Vm-1.5x20 (1 1/2" X20') Vinyl Ma
3m Vm-1.5x20 (1 1/2" X20') Vinyl MaScotch(r) Tape Vinyl/mastic Vm-1.5x20
Item #: 822935
CAT #: VM-1.5X20
UPC:
Category:
Mastic Tape
Sign In or Register to view pricing and more.