Clean Removal Duct Tape, Red, 48mm x 54.8m

Item #: 681542
Cat #: 8979N-RED-48MMX54.8M
UPC: 048011539140
Sign In or Register to view pricing and more.
Documents & Guides
Clean Removal Duct Tape, Red, 48 Millimeter Wide x 54.8 Meter Long, Rubber Adhesive, Polyethylene Over Cloth Scrim

Overview

Clean Removal Duct Tape, Red, 48 Millimeter Wide x 54.8 Meter Long, Rubber Adhesive, Polyethylene Over Cloth Scrim
Also known as: 048011539140, 8979N-RED-48MMX54.8M

Specifications

Color: Red
Width: 48 mm
Material: Polyethylene
Length: 54.800 m
Color: Red
Material: Polyethylene
Width: 48 mm
Length: 54.800 m

Customer Reviews

No reviews for this product
(0)