Foam Tape

25 Found
3M

Double Coated Urethane Foam Tape, 1"x36 Yd

Item #: 918393
CAT #: 4016-1X36YD
UPC: 021200064555
Sign In or Register to view pricing and more.
Panduit

Acrylic Foam Tape 1/32" x 1" x 72YD

Item #: 67344
CAT #: P32W2A2-100-72
UPC: 074983786381
Sign In or Register to view pricing and more.
Panduit

Rubber Foam Tape 1/32" x 1" x 72YD

Item #: 67354
CAT #: P32W2R1-100-72
UPC: 074983782260
Sign In or Register to view pricing and more.
Panduit

Acrylic Foam Tape 1/32" x 0.50" x 72YD

Item #: 262982
CAT #: P32W2A2-50-72
UPC: 074983786671
Sign In or Register to view pricing and more.
3M

3M 06383 AUTOMOTIVE ACRYLIC FOAM

Item #: 986076
CAT #: 06383
UPC: 051131063839
Sign In or Register to view pricing and more.
Panduit

Acrylic Foam Tape 1/32" x 0.75" x 72YD

Item #: 399897
CAT #: P32W2A2-75-72
UPC: 074983786770
Sign In or Register to view pricing and more.
3M

High Strength Double Sided Bonding Tape, 36 YD L x 1/2 IN W, 0.045

Item #: 249699
CAT #: 5952-1X36YD
UPC: 021200562297
Sign In or Register to view pricing and more.
3M

7100030997 SOLAR ACRYLIC FOAM TAPES

Item #: 2190115
CAT #: 4110SAFT25MMX33M
UPC: 051115569524
Sign In or Register to view pricing and more.
Panduit

Rubber Foam Tape 1/32" x 0.75" x 72YD

Item #: 739147
CAT #: P32W2R1-75-72
UPC: 074983787289
Sign In or Register to view pricing and more.
DiversiTech

Foam Tape, 1/8 x 2", 30' Roll

Item #: 1043352
CAT #: 6-9718
UPC:
Sign In or Register to view pricing and more.
3M

3M 5952-1/2"x36yd VHB Acrylic Foam

Item #: 249694
CAT #: 5952-1/2X36YD
UPC: 021200599675
Sign In or Register to view pricing and more.
Panduit

Rubber Foam Tape 1/32" x 1" x 7YD

Item #: 329772
CAT #: P32W2R1-100-7
UPC: 074983786879
Sign In or Register to view pricing and more.
Panduit

Acrylic Foam Tape 1/32" x 0.75" x 7YD

Item #: 67314
CAT #: P32W2A2-75-7
UPC: 074983786763
Sign In or Register to view pricing and more.
3M

Double Coated Urethane Foam Tape, 3/4" x 36 Yd

Item #: 249649
CAT #: 4016-3/4X36YD
UPC: 021200064548
Sign In or Register to view pricing and more.
Panduit

Rubber Foam Tape 1/32" x 0.75" x 7YD

Item #: 355759
CAT #: P32W2R1-75-7
UPC: 074983787272
Sign In or Register to view pricing and more.
3M

VHB ACR FOAM TAPE

Item #: 1265911
CAT #: 4951-3/4X36YD
UPC: 021200672866
Sign In or Register to view pricing and more.
3M

Double Coated Urethane Foam Tape, 1"x36 Yd

Double Coated Urethane Foam Tape, 1 Inch x 36 Yard, Ideal for Mounting Interior Signage, Nameplates, Soap Dispensers and Air Fresheners
Item #: 918393
CAT #: 4016-1X36YD
UPC: 021200064555
Category: Foam Tape
Sign In or Register to view pricing and more.
Panduit

Acrylic Foam Tape 1/32" x 1" x 72YD

Foam tape, 1/32" (thick) x 1" (wide) x 72 yards, acrylic adhesive, white, 1 pc. package quantity.
Item #: 67344
CAT #: P32W2A2-100-72
UPC: 074983786381
Category: Foam Tape
Sign In or Register to view pricing and more.
Panduit

Rubber Foam Tape 1/32" x 1" x 72YD

Foam tape, 1/32" (thick) x 1" (wide) x 72 yards, rubber adhesive.
Item #: 67354
CAT #: P32W2R1-100-72
UPC: 074983782260
Category: Foam Tape
Sign In or Register to view pricing and more.
Panduit

Acrylic Foam Tape 1/32" x 0.50" x 72YD

Foam tape, 1/32" (thick) x .50" (wide) x 72 yards, acrylic adhesive, white, 1 pc. package quantity.
Item #: 262982
CAT #: P32W2A2-50-72
UPC: 074983786671
Category: Foam Tape
Sign In or Register to view pricing and more.
3M

3M 06383 AUTOMOTIVE ACRYLIC FOAM

3M 06383 AUTOMOTIVE ACRYLIC FOAM TAPE .045IN
Item #: 986076
CAT #: 06383
UPC: 051131063839
Category: Foam Tape
Sign In or Register to view pricing and more.
Panduit

Acrylic Foam Tape 1/32" x 0.75" x 72YD

Foam tape, 1/32" (thick) x .75" (wide) x 72 yards, acrylic adhesive, white, 1 pc. package quantity.
Item #: 399897
CAT #: P32W2A2-75-72
UPC: 074983786770
Category: Foam Tape
Sign In or Register to view pricing and more.
3M

High Strength Double Sided Bonding Tape, 36 YD L x 1/2 IN W, 0.045

High Strength Double Sided Bonding Tape, 36 YD L x 1/2 IN W, 0.045 IN THK, Modified Acrylic Adhesive
Item #: 249699
CAT #: 5952-1X36YD
UPC: 021200562297
Category: Foam Tape
Sign In or Register to view pricing and more.
3M

7100030997 SOLAR ACRYLIC FOAM TAPES

7100030997 SOLAR ACRYLIC FOAM TAPES
Item #: 2190115
CAT #: 4110SAFT25MMX33M
UPC: 051115569524
Category: Foam Tape
Sign In or Register to view pricing and more.
Panduit

Rubber Foam Tape 1/32" x 0.75" x 72YD

Foam tape, 1/32" (thick) x .75" (wide) x 72 yards, rubber adhesive.
Item #: 739147
CAT #: P32W2R1-75-72
UPC: 074983787289
Category: Foam Tape
Sign In or Register to view pricing and more.
DiversiTech

Foam Tape, 1/8 x 2", 30' Roll

Foam Tape, 1/8 x 2 Inch, 30 Foot Roll
Item #: 1043352
CAT #: 6-9718
UPC:
Category: Foam Tape
Sign In or Register to view pricing and more.
3M

3M 5952-1/2"x36yd VHB Acrylic Foam

MMM 5952-1/2"X36YD VHB ACRYLI
Item #: 249694
CAT #: 5952-1/2X36YD
UPC: 021200599675
Category: Foam Tape
Sign In or Register to view pricing and more.
Panduit

Rubber Foam Tape 1/32" x 1" x 7YD

Foam tape, 1/32" (thick) x 1" (wide) x 7 yards, rubber adhesive.
Item #: 329772
CAT #: P32W2R1-100-7
UPC: 074983786879
Category: Foam Tape
Sign In or Register to view pricing and more.
Panduit

Acrylic Foam Tape 1/32" x 0.75" x 7YD

Foam tape, 1/32" (thick) x .75" (wide) x 7 yards, acrylic adhesive, white, 1 pc. package quantity.
Item #: 67314
CAT #: P32W2A2-75-7
UPC: 074983786763
Category: Foam Tape
Sign In or Register to view pricing and more.
3M

Double Coated Urethane Foam Tape, 3/4" x 36 Yd

Double Coated Urethane Foam Tape, 3/4" x 36 Yd, Acrylic Adhesive, Resists heat up to 380 degree F.
Item #: 249649
CAT #: 4016-3/4X36YD
UPC: 021200064548
Category: Foam Tape
Sign In or Register to view pricing and more.
Panduit

Rubber Foam Tape 1/32" x 0.75" x 7YD

Foam tape, 1/32" (thick) x .75" (wide) x 7 yards, rubber adhesive.
Item #: 355759
CAT #: P32W2R1-75-7
UPC: 074983787272
Category: Foam Tape
Sign In or Register to view pricing and more.
3M

VHB ACR FOAM TAPE

VHB ACR FOAM TAPE
Item #: 1265911
CAT #: 4951-3/4X36YD
UPC: 021200672866
Category: Foam Tape
Sign In or Register to view pricing and more.
Page 1 of 2
25 Items found