3M 425 4" X 60YD

Item #: 829243
Cat #: 425-2X60YDS
UPC: 051125853613
Sign In or Register to view pricing and more.
Documents & Guides
3M 425 4" X 60YD3M 425 4" X 60YD

Overview

3M 425 4" X 60YD3M 425 4" X 60YD
Also known as: 051125853613, 425-2X60YDS

Specifications

Length: 60 yd
Width: 4 in
Material: Nylon
Family / Style: 425 Series
Length: 60 yd
Material: Nylon
Width: 4 in
Family / Style: 425 Series

Customer Reviews

No reviews for this product
(0)