Foil Tape

24 Found
3M

FSK Facing Tape, 3" x 50 Yards, Foil Backing

Item #: 833355
CAT #: 1525CW
UPC: 750351152537
Sign In or Register to view pricing and more.
Bizline

Foil Tape, 2" x 50'

Item #: 246752
CAT #: UT412X50FT
UPC: 705591840041
Sign In or Register to view pricing and more.
3M

EMI Copper Foil Shielding Tape 1182, 3/4" x 18 yd, Flame-Retardant

Item #: 1899233
CAT #: 1182-3/4INX18YD
UPC: 051138496722
Sign In or Register to view pricing and more.
3M

3M 1520CW 7100043713 VENTURE TAPE

Item #: 2278289
CAT #: 1520CW
UPC: 750351152032
Sign In or Register to view pricing and more.
3M

3M 1581A 7100043929 VENTURE TAPE

Item #: 2278288
CAT #: 1581A
UPC: 750351158133
Sign In or Register to view pricing and more.
3M

EMI Copper Foil Shielding Tape, 18-yds x 1-in

Item #: 97744
CAT #: 1181-1X18YD
UPC: 054007274681
Sign In or Register to view pricing and more.
nVent Raychem

TAPE ALUMINUM RAY

Item #: 77597
CAT #: AT180
UPC: 715629006141
Sign In or Register to view pricing and more.
3M

3M 425 4" X 60YD

Item #: 829243
CAT #: 425-2X60YDS
UPC: 051125853613
Sign In or Register to view pricing and more.
3M

Slip-Resistant Tape, 60 FT L x 6 IN W x 0.036 IN THK, Aluminum Foil

Item #: 2089759
CAT #: 510-BLACK-6INX60FT
UPC: 048011192826
Sign In or Register to view pricing and more.
Thermon

TAPE FIXING 1/2 INCH (12MM) WIDE

Item #: 1302567
CAT #: FT-1H-33
UPC:
Sign In or Register to view pricing and more.
3M

3M 425-1"X-60YDS 1"X60YDS SILVER

Item #: 710789
CAT #: 425-1X60YDS
UPC: 051125853231
Sign In or Register to view pricing and more.
Bramec Corporation

3IN X 50YDS GRAY ALUM FOIL TAPE

Item #: 1046216
CAT #: 18316
UPC:
Sign In or Register to view pricing and more.
Bramec Corporation

3IN X 50YDS GRAY ALUM FOIL TAPE UL LISTED

Item #: 1046215
CAT #: 18318
UPC:
Sign In or Register to view pricing and more.
3M

7010305700 1267 TAPE 7.7 X 10 SHEET

Item #: 2229104
CAT #: 1267-7.7INX10-SHEET
UPC: 051128558133
Sign In or Register to view pricing and more.
3M

Aluminum Foil Tape, Silver, 2" x 60 yd

Item #: 547738
CAT #: 425-2X60YD-BULK
UPC: 051125853118
Sign In or Register to view pricing and more.
3M

Silver Polyester Film Tape, 2 Inch X 72 Yard

Item #: 802878
CAT #: 850-SILVER-2X72YD-BULK
UPC: 021200043505
Sign In or Register to view pricing and more.
3M

FSK Facing Tape, 3" x 50 Yards, Foil Backing

Venture Tapeā„¢ FSK Facing Tape, 3" x 50 Yards, Foil Backing
Item #: 833355
CAT #: 1525CW
UPC: 750351152537
Category: Foil Tape
Sign In or Register to view pricing and more.
Bizline

Foil Tape, 2" x 50'

Foil Tape, Pipe Wrap, 2 Inch Wide x 50 Feet Long Roll, 15.24 Meters Long
Item #: 246752
CAT #: UT412X50FT
UPC: 705591840041
Category: Foil Tape
Sign In or Register to view pricing and more.
3M

EMI Copper Foil Shielding Tape 1182, 3/4" x 18 yd, Flame-Retardant

EMI Copper Foil Shielding Tape 1182, 3/4 Inch x 18 Yards, Flame-Retardant
Item #: 1899233
CAT #: 1182-3/4INX18YD
UPC: 051138496722
Category: Foil Tape
Sign In or Register to view pricing and more.
3M

3M 1520CW 7100043713 VENTURE TAPE

MMM1520CE FOIL TAPE
Item #: 2278289
CAT #: 1520CW
UPC: 750351152032
Category: Foil Tape
Sign In or Register to view pricing and more.
3M

3M 1581A 7100043929 VENTURE TAPE

7100043929
Item #: 2278288
CAT #: 1581A
UPC: 750351158133
Category: Foil Tape
Sign In or Register to view pricing and more.
3M

EMI Copper Foil Shielding Tape, 18-yds x 1-in

EMI Copper Foil Shielding Tape, 18 Yards x 1 Inch, Copper Foil, Acrylic Adhesive
Item #: 97744
CAT #: 1181-1X18YD
UPC: 054007274681
Category: Foil Tape
Sign In or Register to view pricing and more.
nVent Raychem

TAPE ALUMINUM RAY

RCH AT180 TAPE ALUMINUM RAY
Item #: 77597
CAT #: AT180
UPC: 715629006141
Category: Foil Tape
Sign In or Register to view pricing and more.
3M

3M 425 4" X 60YD

3M 425 4" X 60YD3M 425 4" X 60YD
Item #: 829243
CAT #: 425-2X60YDS
UPC: 051125853613
Category: Foil Tape
Sign In or Register to view pricing and more.
3M

Slip-Resistant Tape, 60 FT L x 6 IN W x 0.036 IN THK, Aluminum Foil

Slip-Resistant Tape, 60 FT L x 6 IN W x 0.036 IN THK, Aluminum Foil Substrate, Solid Surface Pattern
Item #: 2089759
CAT #: 510-BLACK-6INX60FT
UPC: 048011192826
Category: Foil Tape
Sign In or Register to view pricing and more.
Thermon

TAPE FIXING 1/2 INCH (12MM) WIDE

TAPE FIXING 1/2 INCH (12MM) WIDE
Item #: 1302567
CAT #: FT-1H-33
UPC:
Category: Foil Tape
Sign In or Register to view pricing and more.
3M

3M 425-1"X-60YDS 1"X60YDS SILVER

3M 425-1"X-60YDS 1"X60YDS SILVER TAPE
Item #: 710789
CAT #: 425-1X60YDS
UPC: 051125853231
Category: Foil Tape
Sign In or Register to view pricing and more.
Bramec Corporation

3IN X 50YDS GRAY ALUM FOIL TAPE

3IN X 50YDS GRAY ALUM FOIL TAPE
Item #: 1046216
CAT #: 18316
UPC:
Category: Foil Tape
Sign In or Register to view pricing and more.
Bramec Corporation

3IN X 50YDS GRAY ALUM FOIL TAPE UL LISTED

3IN X 50YDS GRAY ALUM FOIL TAPE UL LISTED
Item #: 1046215
CAT #: 18318
UPC:
Category: Foil Tape
Sign In or Register to view pricing and more.
3M

7010305700 1267 TAPE 7.7 X 10 SHEET

7010305700 1267 TAPE 7.7 X 10 SHEET
Item #: 2229104
CAT #: 1267-7.7INX10-SHEET
UPC: 051128558133
Category: Foil Tape
Sign In or Register to view pricing and more.
3M

Aluminum Foil Tape, Silver, 2" x 60 yd

Aluminum Foil Tape, Silver, 2 inch x 60 Yard, 4.6 mil, 24 Rolls Per Case Bulk
Item #: 547738
CAT #: 425-2X60YD-BULK
UPC: 051125853118
Category: Foil Tape
Sign In or Register to view pricing and more.
3M

Silver Polyester Film Tape, 2 Inch X 72 Yard

Silver Polyester Film Tape, 2 Inch X 72 Yard, Acrylic Adhesive, Used for Splicing, Holding, Decorating, Color-Coding and Sealing.
Item #: 802878
CAT #: 850-SILVER-2X72YD-BULK
UPC: 021200043505
Category: Foil Tape
Sign In or Register to view pricing and more.
Page 1 of 2
24 Items found