Gaffer Tape

6 Found
3M

Reinforced Strapping Filament Tape, 55 M L x 18 MM W, 6.6 mil THK,

Item #: 953626
CAT #: 898-18MMX55M
UPC: 051131068971
Sign In or Register to view pricing and more.
3M

Premium Matte Cloth Gaffers Tape, Black, 48 mm x 50 m

Item #: 2190677
CAT #: GT2
UPC: 076308985141
Sign In or Register to view pricing and more.
3M

Filament Tape 897, Clear, 48 mm x 55 m, 5 mil

Item #: 681655
CAT #: 897-24MMX55M
UPC: 021200865251
Sign In or Register to view pricing and more.
3M

3M 893-18mmx55m Scotch Filament Tap

Item #: 630259
CAT #: 893-18MMX55M
UPC: 051131069381
Sign In or Register to view pricing and more.
3M

Cloth Gaffers Tape

Item #: 249480
CAT #: 6910-SILVER
UPC:
Sign In or Register to view pricing and more.
3M

Black Cloth Gaffers Tape - 60 yds

Item #: 588981
CAT #: 6910-BLACK
UPC: 051131068438
Sign In or Register to view pricing and more.
3M

Reinforced Strapping Filament Tape, 55 M L x 18 MM W, 6.6 mil THK,

Reinforced Strapping Filament Tape, 55 M L x 18 MM W, 6.6 mil THK, Fiberglass Yarn Filament, Clear
Item #: 953626
CAT #: 898-18MMX55M
UPC: 051131068971
Category: Gaffer Tape
Sign In or Register to view pricing and more.
3M

Premium Matte Cloth Gaffers Tape, Black, 48 mm x 50 m

Premium Matte Cotton Cloth Gaffers Tape, Black, 48 mm x 50 m
Item #: 2190677
CAT #: GT2
UPC: 076308985141
Category: Gaffer Tape
Sign In or Register to view pricing and more.
3M

Filament Tape 897, Clear, 48 mm x 55 m, 5 mil

Filament Tape 897, Clear, 48 Millimeters x 55 Meters, 5 mil
Item #: 681655
CAT #: 897-24MMX55M
UPC: 021200865251
Category: Gaffer Tape
Sign In or Register to view pricing and more.
3M

3M 893-18mmx55m Scotch Filament Tap

For securing boxes and pallets, bundling pipe or reinforcing large bulk containers, Scotch® Filament Tape 893 is a high-strength, reliable and affordable solution for product and package. This filament-reinforced tape has a clear, polypropylene backing that resists abrasion, moisture, scuffing and breaks, even if nicked or punctured.
Item #: 630259
CAT #: 893-18MMX55M
UPC: 051131069381
Category: Gaffer Tape
Sign In or Register to view pricing and more.
3M

Cloth Gaffers Tape

Cloth Gaffers Tape3m(tm) Cloth Gaffers Tape 6910 Silver, 2 In X 60 Yd, 24 Per Case, Obsolete
Item #: 249480
CAT #: 6910-SILVER
UPC:
Category: Gaffer Tape
Sign In or Register to view pricing and more.
3M

Black Cloth Gaffers Tape - 60 yds

Black Cloth Gaffers Tape - 60 ydsCloth Gaffers Tape, Size: 48mm Width, 180 ft. Length. Thickness: 12 mils. Adhesive: Rubber. Color: Black.
Item #: 588981
CAT #: 6910-BLACK
UPC: 051131068438
Category: Gaffer Tape
Sign In or Register to view pricing and more.
Page 1 of 1
6 Items found