Masking Tape, White, 48mm x 55m

Item #: 681454
Cat #: 200-48MMX55M-BULK
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Masking Tape, White, 48mm x 55m

Overview

Masking Tape, White, 48mm x 55m
Also known as: 200-48MMX55M-BULK

Specifications

Length: 55 m
Color: Tan
Family / Style: 200 Series
Length: 55 m
Family / Style: 200 Series
Color: Tan

Customer Reviews

No reviews for this product
(0)