Color Coding Electrical Tape, Vinyl, Brown, 3/4" x 66'

Item #: 67682
Cat #: 35-BROWN-3/4X66FT
UPC: 054007108856
Sign In or Register to view pricing and more.
Documents & Guides
Brown - Scotch® Professional Use Vinyl Electrical Color Coding Tape, 3/4 Inch Width, 66 Foot Length. 7 mils Thick. 600V. Temperature Rated 221°F

Overview

Brown - Scotch® Professional Use Vinyl Electrical Color Coding Tape, 3/4 Inch Width, 66 Foot Length. 7 mils Thick. 600V. Temperature Rated 221°F
Scotch® Vinyl Electrical Tape 35 is a premium-grade, 7-mil thick polyvinyl chloride (PVC) color-coding tape. Outstanding electrical and mechanical properties make this tape excellent for use in phase identification, color coding of motor leads and piping systems. Scotch® Vinyl Electrical Tape 35 provides electrical and mechanical protection with the combination of an aggressive, pressure-sensitive, rubber-resin adhesive and an elastic PVC backing. This tape is flame-retardant and is highly resistant to UV rays, abrasion, moisture, alkalis, acids, solvents and varying weather conditions. It stretches easily and adheres virtually in any shape. Ideal for insulating electrical wires and is compatible with synthetic cable insulations, jackets and splicing compounds. UL Listed, VDE, CSA Certified and RoHS 2011/65/EU Compliant.
Also known as: 054007108856, 35-BROWN-3/4X66FT, phase tape

Specifications

Length: 66 ft
Color: Brown
Width: 3/4 in
Material: Vinyl
Family / Style: 35 Series
Length: 66 ft
Width: 3/4 in
Family / Style: 35 Series
Color: Brown
Material: Vinyl

Customer Reviews

No reviews for this product
(0)