Color Coding Electrical Tape, Vinyl, Violet, 3/4" x 66'

Item #: 67454
Cat #: 35-VIOLET-3/4X66FT
UPC: 054007112716
Sign In or Register to view pricing and more.
Documents & Guides
Violet - Vinyl Electrical Color Coding Tape. Size: 3/4 Inch Width, 66' Length. Thickness: 7 mils. 600V. Temperature Rating: 221°F, Scotch, Professional Use

Overview

Violet - Vinyl Electrical Color Coding Tape. Size: 3/4 Inch Width, 66' Length. Thickness: 7 mils. 600V. Temperature Rating: 221°F, Scotch, Professional Use
Scotch® Vinyl Electrical Tape 35 is a premium-grade, 7-mil thick polyvinyl chloride (PVC) color-coding tape. Outstanding electrical and mechanical properties make this tape excellent for use in phase identification, color coding of motor leads and piping systems. Scotch® Vinyl Electrical Tape 35 provides electrical and mechanical protection with the combination of an aggressive, pressure-sensitive, rubber-resin adhesive and an elastic PVC backing. This tape is flame-retardant and is highly resistant to UV rays, abrasion, moisture, alkalis, acids, solvents and varying weather conditions. It stretches easily and adheres virtually in any shape. Ideal for insulating electrical wires and is compatible with synthetic cable insulations, jackets and splicing compounds. UL Listed, VDE, CSA Certified and RoHS 2011/65/EU Compliant.
Also known as: 054007112716, 35-VIOLET-3/4X66FT, purple, phase tape

Specifications

Length: 66 ft
Width: 3/4 in
Material: Vinyl
Color: Violet
Family / Style: 35 Series
Length: 66 ft
Material: Vinyl
Family / Style: 35 Series
Width: 3/4 in
Color: Violet

Customer Reviews

No reviews for this product
(0)