Scotch® Multi-Colored Vinyl Electrical Tape 35

Item #: 68054
Cat #: 35-YELLOW-1/2X20FT
UPC: 054007102571
Sign In or Register to view pricing and more.
Documents & Guides
Scotch® Vinyl Color Coding Electrical Tape 35 is a 7 mil thick, premium grade, color coded electrical tape. This flame retardant tape is suitable for use in phase identification, color coding of motor leads and piping systems and for marking safety areas. This tape is 600V rated and withstands a temperature range of 32 to 221 °F (0 to 105 °C).

Overview

Scotch® Vinyl Color Coding Electrical Tape 35 is a 7 mil thick, premium grade, color coded electrical tape. This flame retardant tape is suitable for use in phase identification, color coding of motor leads and piping systems and for marking safety areas. This tape is 600V rated and withstands a temperature range of 32 to 221 °F (0 to 105 °C).
For purposes of color-coding, phasing and insulating power systems, you can trust Scotch® Vinyl Electrical Tape 35. Its strong rubber-resin adhesive and elastic PVC backing provide reliable durability in electrical and mechanical applications. This flame-retardant tape is tough against abrasion and moisture, and offers great resistance from contact with chemicals, solvents, acids and alkalis. Use it for insulating electrical wires and on synthetic cables, jackets and splicing compounds. This tape is VDE and CSA Certified, UL Listed and RoHS 2011/65/EU Compliant for safety.
Also known as: 054007102571, 35-YELLOW-1/2X20FT

Specifications

Width: 1/2 in
Material: Vinyl
Length: 20 ft
Color: Yellow
Family / Style: 35 Series
Width: 1/2 in
Length: 20 ft
Family / Style: 35 Series
Material: Vinyl
Color: Yellow

Customer Reviews

No reviews for this product
(0)