1
more
General Purpose ST14 Black, 0.75" x 60' x 0.007”
Item #:
1569155
Cat #:
ST14-075-60BK
UPC:
613056732650
Sign In or Register to view pricing and more.
General Purpose Tape, ST17, Size: 3/4 Inch Width, 60 Foot Length. Thickness: 0.007 Inch, Black
Overview
General Purpose Tape, ST17, Size: 3/4 Inch Width, 60 Foot Length. Thickness: 0.007 Inch, Black
StrongHold ST14-075-60BK General Purpose PVC Electrical Tape has non-corrosive and pressure-sensitive adhesive, which eliminates the need for heat, moisture or other catalysts during application. Its high elongation provides excellent conformability properties and it is .75" x 60' x .007” in size. It is black in color and comes individually cellophane wrapped. Suitable as primary insulation when used for splicing up 600 Volts or 80∘C (176∘F).
Also known as: 613056732650, ST14-075-60BK
Specifications
Width: | 3/4 in |
Length: | 60 ft |
Material: | Vinyl |
Color: | Black |
Width: | 3/4 in |
Material: | Vinyl |
Length: | 60 ft |
Color: | Black |
Customer Reviews
No reviews for this product
(0)