General Use Vinyl Electrical Tape 1700, 3/4" x 36 yd, 1-1/2" Core, Black
Item #:
359183
Cat #:
1700-3/4X36YD-1.5CORE
UPC:
054007497004
Sign In or Register to view pricing and more.
Documents & Guides
3M™ Temflex™ Vinyl Electrical Tape 1700, 3/4 Inch x 36 Yard, 1-1/2 Inch Core, Black, 100 rolls/Case
Overview
3M™ Temflex™ Vinyl Electrical Tape 1700, 3/4 Inch x 36 Yard, 1-1/2 Inch Core, Black, 100 rolls/Case
3M ™ Temflex ™ Tape 1700 is an abrasion resistant tape that provides electrical and mechanical protection with the combination of an aggressive rubber resin adhesive and an elastic PVC backing. Ideal for indoor and outdoor applications, this tape is also flame retardant and highly resistant to UV rays, moisture, alkalis, acids, copper corrosion and varying weather conditions. It provides a protective jacket for high voltage cable splices and repairs. UL Listed, ASTM Approved, CSA Certified and RoHS 2011/65/EU Compliant.
Also known as: 054007497004, 1700-3/4X36YD-1.5CORE
Specifications
Color: | Black |
Color: | Black |
Customer Reviews
No reviews for this product
(0)