Premium Professional Use Vinyl Electrical Tape
54 Found
3M
General Use Vinyl Electrical Tape, Multi-Purpose, Black, 3/4" x 60'
Item #: 1708003
CAT #: 165BK4A
UPC: 076308925680
Sign In or Register to view pricing and more.
3M
Professional Use Vinyl Electrical Tape, 3/4" x 76', Black
Item #: 1607879
CAT #: 33+-3/4X76FT-1
UPC: 638060290354
Sign In or Register to view pricing and more.
3M
Professional Electrical Tape, Black, 3/4" x 66', 8.5 mil
Item #: 67911
CAT #: 88-SUPER-3/4X66FT
UPC: 054007061434
Sign In or Register to view pricing and more.
3M
Professional Electrical Tape, Black, 3/4" x 20 ft, 7 mil
Item #: 67933
CAT #: 33+SUPER-3/4X20FT
UPC: 054007061304
Sign In or Register to view pricing and more.
3M
Professional Electrical Tape, Black, 2" x 36 Yd, 8.5 mil
Item #: 79583
CAT #: 88-SUPER-2X36YD
UPC: 054007103561
Sign In or Register to view pricing and more.
3M
Professional Electrical Tape, Black, 1-1/2" x 36 Yd, 7 mil
Item #: 141656
CAT #: 33+SUPER-1-1/2X36YD
UPC: 054007502364
Sign In or Register to view pricing and more.
NSI Tork
Professional Vinyl Electrical Tape, 3/4" x 66', Black
Item #: 1286836
CAT #: WW-732
UPC: 662381367167
Sign In or Register to view pricing and more.
3M
Professional Electrical Tape, Black, 1-1/2" x 44', 8.5 mil
Item #: 67809
CAT #: 88-SUPER-1-1/2X44FT
UPC: 054007103646
Sign In or Register to view pricing and more.
3M
Vinyl Tape 3/4" x 52', Super 33+, Black
Item #: 310029
CAT #: 33+SUPER-3/4X52FT
UPC: 054007061335
Sign In or Register to view pricing and more.
Panduit
Electrical Tape, Black, PVC, Prof Grade, 0.75", 0.007"
Item #: 1566487
CAT #: ST43-075-66BK
UPC: 613056755505
Sign In or Register to view pricing and more.
3M
General Use Vinyl Electrical Tape, High Performance, Black, 3/4" x 60'
Item #: 1708011
CAT #: 175BK4A
UPC: 076308926182
Sign In or Register to view pricing and more.
3M
Professional Electrical Tape, Black, 3/4" x 44', 7 mil
Item #: 251259
CAT #: 33+SUPER-3/4X44FT
UPC: 054007100751
Sign In or Register to view pricing and more.
Panduit
PVC Electrical Tape, 0.75" x 66', Black
Item #: 1569160
CAT #: ST88-075-66BK
UPC: 613056580367
Sign In or Register to view pricing and more.
3M
Professional Electrical Tape, Black, 1" x 36 Yd, 7 mil
Item #: 249380
CAT #: 33+SUPER-1X36YD
UPC: 054007089490
Sign In or Register to view pricing and more.
NSI Tork
Professional Vinyl Electrical Tape, 3/4" x 66', Black
Item #: 1286849
CAT #: WW-832
UPC: 662381367150
Sign In or Register to view pricing and more.
3M
NULL
Item #: 404024
CAT #: 88-SUPER-1-1/2X36YD
UPC: 054007103493
Sign In or Register to view pricing and more.
3M
General Use Vinyl Electrical Tape, Multi-Purpose, Black, 3/4" x 60'
3M™ Temflex™ General Use Vinyl Electrical Tape, Multi-Purpose, Black, 3/4 in x 60 ft (19 mm x 18 m), 6 mil, 100 Rolls/Case
Item #: 1708003
CAT #: 165BK4A
UPC: 076308925680
Sign In or Register to view pricing and more.
3M
Professional Use Vinyl Electrical Tape, 3/4" x 76', Black
Scotch® Super 33+ Vinyl Electrical Tape, 3/4 in x 76 ft, 1 in Core, Black, 10 rolls/carton, 100 rolls/Case
Item #: 1607879
CAT #: 33+-3/4X76FT-1
UPC: 638060290354
Sign In or Register to view pricing and more.
3M
Professional Electrical Tape, Black, 3/4" x 66', 8.5 mil
Professional Use Premium Vinyl Electrical Tape, Super 88, Unprinted. Size: 3/4 Inch Width, 66' Length. Thickness: 8.5 mils. Voltage Rating: 600V. Temperature Rating: 221°F. Black
Item #: 67911
CAT #: 88-SUPER-3/4X66FT
UPC: 054007061434
Made in USA
Sign In or Register to view pricing and more.
3M
Professional Electrical Tape, Black, 3/4" x 20 ft, 7 mil
Professional Use Premium Vinyl Electrical Tape, Super 33+, Unprinted. Size: 3/4" Width, 20' Length. Thickness: 7 mils. Voltage Rating: 600V. Temperature Rating: 221°F. Color: Black.
Item #: 67933
CAT #: 33+SUPER-3/4X20FT
UPC: 054007061304
Made in USA
Sign In or Register to view pricing and more.
3M
Professional Electrical Tape, Black, 2" x 36 Yd, 8.5 mil
Professional Use Premium Vinyl Electrical Tape, Super 88, Unprinted. Size: 2" Width, 108' Length. Thickness: 8.5 mils. Voltage Rating: 600V. Temperature Rating: 221°F. Color: Black.
Item #: 79583
CAT #: 88-SUPER-2X36YD
UPC: 054007103561
Made in USA
Sign In or Register to view pricing and more.
3M
Professional Electrical Tape, Black, 1-1/2" x 36 Yd, 7 mil
Professional Use Premium Vinyl Electrical Tape, Super 33+, Unprinted. Size: 1-1/2" Width, 108' Length. Thickness: 7 mils. Voltage Rating: 600V. Temperature Rating: 221°F. Color: Black.
Item #: 141656
CAT #: 33+SUPER-1-1/2X36YD
UPC: 054007502364
Sign In or Register to view pricing and more.
NSI Tork
Professional Vinyl Electrical Tape, 3/4" x 66', Black
Professional Vinyl Electrical Tape, 3/4 Inch x 66 Feet, Black, Flame-Retardant, UV Resistant
Item #: 1286836
CAT #: WW-732
UPC: 662381367167
Sign In or Register to view pricing and more.
3M
Professional Electrical Tape, Black, 1-1/2" x 44', 8.5 mil
Professional Use Premium Vinyl Electrical Tape, Super 88, Unprinted. Size: 1-1/2" Width, 44' Length. Thickness: 8.5 mils. Voltage Rating: 600V. Temperature Rating: 221°F. Color: Black.
Item #: 67809
CAT #: 88-SUPER-1-1/2X44FT
UPC: 054007103646
Made in USA
Sign In or Register to view pricing and more.
3M
Vinyl Tape 3/4" x 52', Super 33+, Black
Vinyl Tape 3/4 Inch x 52 Feet, Super 33+, Black, Flame Retardant
Item #: 310029
CAT #: 33+SUPER-3/4X52FT
UPC: 054007061335
Sign In or Register to view pricing and more.
Panduit
Electrical Tape, Black, PVC, Prof Grade, 0.75", 0.007"
StrongHold™ Electrical Tape, Black, PVC, Professional Grade, 0.75 Inch, 0.007 Inch
Item #: 1566487
CAT #: ST43-075-66BK
UPC: 613056755505
Sign In or Register to view pricing and more.
3M
General Use Vinyl Electrical Tape, High Performance, Black, 3/4" x 60'
3M™ Temflex™ General Use Vinyl Electrical Tape, High Performance, Black, 3/4 Inch x 60 Feet, 100 Rolls/Case
Item #: 1708011
CAT #: 175BK4A
UPC: 076308926182
Sign In or Register to view pricing and more.
3M
Professional Electrical Tape, Black, 3/4" x 44', 7 mil
Professional Use Premium Vinyl Electrical Tape, Super 33+, Unprinted. Size: 3/4" Width, 44' Length. Thickness: 7 mils. Voltage Rating: 600V. Temperature Rating: 221°F. Color: Black.
Item #: 251259
CAT #: 33+SUPER-3/4X44FT
UPC: 054007100751
Sign In or Register to view pricing and more.
Panduit
PVC Electrical Tape, 0.75" x 66', Black
PVC Electrical Tape,Thickness: 0.0085 Inch, Width: 0.75 Inch, Length: 66 Feet, Color: Black
Item #: 1569160
CAT #: ST88-075-66BK
UPC: 613056580367
Sign In or Register to view pricing and more.
3M
Professional Electrical Tape, Black, 1" x 36 Yd, 7 mil
Professional Use Premium Vinyl Electrical Tape, Super 33+, Unprinted. Size: 1" Width, 108' Length. Thickness: 7 mils. Voltage Rating: 600V. Temperature Rating: 221°F. Color: Black.
Item #: 249380
CAT #: 33+SUPER-1X36YD
UPC: 054007089490
Sign In or Register to view pricing and more.
NSI Tork
Professional Vinyl Electrical Tape, 3/4" x 66', Black
Professional Vinyl Electrical Tape, 3/4 Inch x 66 Feet, Black, Flame-Retardant, UV Resistant
Item #: 1286849
CAT #: WW-832
UPC: 662381367150
Sign In or Register to view pricing and more.
3M
NULL
scotch(r) Premium Vinyl Electrical Tape Super 88 88-super-1-1/2x36yd, 1 1/2 Inx 36 Yd (38 Mm X 32,9 M), 12 Per Case
Item #: 404024
CAT #: 88-SUPER-1-1/2X36YD
UPC: 054007103493
Sign In or Register to view pricing and more.