Color Coding Electrical Tape, Vinyl, Violet, 1/2" x 20'
Item #:
67721
Cat #:
35-VIOLET-1/2X20FT
UPC:
054007499237
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Violet - Vinyl Electrical Color Coding Tape. Size: 1/2" Width, 20' Length. Thickness: 7 mils. 600V. Temperature Rating: 221°F, Scotch, Professional Use
Overview
Violet - Vinyl Electrical Color Coding Tape. Size: 1/2" Width, 20' Length. Thickness: 7 mils. 600V. Temperature Rating: 221°F, Scotch, Professional Use
Scotch® Vinyl Electrical Tape 35 is a premium-grade, 7-mil thick polyvinyl chloride (PVC) color-coding tape. Outstanding electrical and mechanical properties make this tape excellent for use in phase identification, color coding of motor leads and piping systems. Scotch® Vinyl Electrical Tape 35 provides electrical and mechanical protection with the combination of an aggressive, pressure-sensitive, rubber-resin adhesive and an elastic PVC backing. This tape is flame-retardant and is highly resistant to UV rays, abrasion, moisture, alkalis, acids, solvents and varying weather conditions. It stretches easily and adheres virtually in any shape. Ideal for insulating electrical wires and is compatible with synthetic cable insulations, jackets and splicing compounds. UL Listed, VDE, CSA Certified and RoHS 2011/65/EU Compliant.
Also known as: 054007499237, 35-VIOLET-1/2X20FT
Specifications
Width: | 1/2 in |
Material: | Vinyl |
Length: | 20 ft |
Color: | Violet |
Family / Style: | 35 Series |
Width: | 1/2 in |
Length: | 20 ft |
Family / Style: | 35 Series |
Material: | Vinyl |
Color: | Violet |
Customer Reviews
No reviews for this product
(0)