Tape
800 Found
3M
General Use Vinyl Electrical Tape, Multi-Purpose, Black, 3/4" x 60'
Item #: 1708003
CAT #: 165BK4A
UPC: 076308925680
Sign In or Register to view pricing and more.
3M
General Use Vinyl Electrical Tape, Multi-Purpose, White, 3/4" x 60'
Item #: 1708016
CAT #: 165WH4A
UPC: 076308925765
Sign In or Register to view pricing and more.
3M
Professional Use Vinyl Electrical Tape, 3/4" x 76', Black
Item #: 1607879
CAT #: 33+-3/4X76FT-1
UPC: 638060290354
Sign In or Register to view pricing and more.
3M
General Use Vinyl Electrical Tape, Multi-Purpose, Red, 3/4" x 60'
Item #: 1708013
CAT #: 165RD4A
UPC: 076308925758
Sign In or Register to view pricing and more.
3M
General Use Vinyl Electrical Tape, Multi-Purpose, Green, 3/4" x 60'
Item #: 1708010
CAT #: 165GR4A
UPC: 076308925710
Sign In or Register to view pricing and more.
3M
General Use Vinyl Electrical Tape, Multi-Purpose, Blue, 3/4" x 60'
Item #: 1708004
CAT #: 165BL4A
UPC: 076308925697
Sign In or Register to view pricing and more.
3M
Color Coding Electrical Tape, Vinyl, White, 3/4" x 66'
Item #: 67557
CAT #: 35-WHITE-3/4X66FT
UPC: 054007108283
Sign In or Register to view pricing and more.
3M
Color Coding Electrical Tape, Vinyl, Red, 3/4" x 66'
Item #: 67567
CAT #: 35-RED-3/4X66FT
UPC: 054007108108
Sign In or Register to view pricing and more.
3M
General Use Vinyl Electrical Tape, Multi-Purpose, Yellow, 3/4" x 60'
Item #: 1708018
CAT #: 165YL4A
UPC: 076308925772
Sign In or Register to view pricing and more.
3M
General Use Vinyl Electrical Tape, Multi-Purpose, Orange, 3/4" x 60'
Item #: 1708019
CAT #: 165OR4A
UPC: 076308925734
Sign In or Register to view pricing and more.
3M
General Use Vinyl Electrical Tape, Multi-Purpose, Brown, 3/4" x 60'
Item #: 1708006
CAT #: 165BR4A
UPC: 076308925703
Sign In or Register to view pricing and more.
3M
Color Coding Electrical Tape, Vinyl, Green, 3/4" x 66'
Item #: 67526
CAT #: 35-GREEN-3/4X66FT
UPC: 054007108511
Sign In or Register to view pricing and more.
3M
Utility Duct Tape, 48mm x 54.8m, Silver, 9 mil
Item #: 70193
CAT #: 3939-48MMX55M-BULK
UPC: 051131069756
Sign In or Register to view pricing and more.
3M
Professional Electrical Tape, Black, 3/4" x 66', 8.5 mil
Item #: 67911
CAT #: 88-SUPER-3/4X66FT
UPC: 054007061434
Sign In or Register to view pricing and more.
3M
Color Coding Electrical Tape, Vinyl, Blue, 3/4" x 66'
Item #: 67545
CAT #: 35-BLUE-3/4X66FT
UPC: 054007108368
Sign In or Register to view pricing and more.
3M
Color Coding Electrical Tape, Vinyl, Yellow, 3/4" x 66'
Item #: 67535
CAT #: 35-YELLOW-3/4X66FT
UPC: 054007108443
Sign In or Register to view pricing and more.
3M
General Use Vinyl Electrical Tape, Multi-Purpose, Black, 3/4" x 60'
3M™ Temflex™ General Use Vinyl Electrical Tape, Multi-Purpose, Black, 3/4 in x 60 ft (19 mm x 18 m), 6 mil, 100 Rolls/Case
Item #: 1708003
CAT #: 165BK4A
UPC: 076308925680
Sign In or Register to view pricing and more.
3M
General Use Vinyl Electrical Tape, Multi-Purpose, White, 3/4" x 60'
3M™ Temflex™ General Use Vinyl Electrical Tape, Multi-Purpose, White, 3/4 in x 60 ft (19 mm x 18 m), 6 mil, 100 Rolls/Case
Item #: 1708016
CAT #: 165WH4A
UPC: 076308925765
Category:
Color Coding Tape
Sign In or Register to view pricing and more.
3M
Professional Use Vinyl Electrical Tape, 3/4" x 76', Black
Scotch® Super 33+ Vinyl Electrical Tape, 3/4 in x 76 ft, 1 in Core, Black, 10 rolls/carton, 100 rolls/Case
Item #: 1607879
CAT #: 33+-3/4X76FT-1
UPC: 638060290354
Sign In or Register to view pricing and more.
3M
General Use Vinyl Electrical Tape, Multi-Purpose, Red, 3/4" x 60'
3M™ Temflex™ General Use Vinyl Electrical Tape, Multi-Purpose, Red, 3/4 in x 60 ft (19 mm x 18 m), 6 mil, 100 Rolls/Case
Item #: 1708013
CAT #: 165RD4A
UPC: 076308925758
Category:
Color Coding Tape
Sign In or Register to view pricing and more.
3M
General Use Vinyl Electrical Tape, Multi-Purpose, Green, 3/4" x 60'
3M™ Temflex™ General Use Vinyl Electrical Tape, Multi-Purpose, Green, 3/4 in x 60 ft (19 mm x 18 m), 6 mil, 100 Rolls/Case
Item #: 1708010
CAT #: 165GR4A
UPC: 076308925710
Category:
Color Coding Tape
Sign In or Register to view pricing and more.
3M
General Use Vinyl Electrical Tape, Multi-Purpose, Blue, 3/4" x 60'
3M™ Temflex™ General Use Vinyl Electrical Tape, Multi-Purpose, Blue, 3/4 in x 60 ft (19 mm x 18 m), 6 mil, 100 Rolls/Case
Item #: 1708004
CAT #: 165BL4A
UPC: 076308925697
Category:
Color Coding Tape
Sign In or Register to view pricing and more.
3M
Color Coding Electrical Tape, Vinyl, White, 3/4" x 66'
White - Vinyl Electrical Color Coding Tape. 3/4 Inch Width, 66' Length. Thickness: 7 mils. 600V. Temperature Rating: 221°F, Scotch, Professional Use
Item #: 67557
CAT #: 35-WHITE-3/4X66FT
UPC: 054007108283
Category:
Color Coding Tape
Made in USA
Sign In or Register to view pricing and more.
3M
Color Coding Electrical Tape, Vinyl, Red, 3/4" x 66'
Red - Vinyl Electrical Color Coding Tape. Size: 3/4 Inch Width, 66' Length. Thickness: 7 mils. 600V. Temperature Rating: 221°F, Scotch, Professional Use
Item #: 67567
CAT #: 35-RED-3/4X66FT
UPC: 054007108108
Category:
Color Coding Tape
Made in USA
Sign In or Register to view pricing and more.
3M
General Use Vinyl Electrical Tape, Multi-Purpose, Yellow, 3/4" x 60'
3M™ Temflex™ General Use Vinyl Electrical Tape, Multi-Purpose, Yellow, 3/4 in x 60 ft (19 mm x 18 m), 6 mil, 100 Rolls/Case
Item #: 1708018
CAT #: 165YL4A
UPC: 076308925772
Category:
Color Coding Tape
Sign In or Register to view pricing and more.
3M
General Use Vinyl Electrical Tape, Multi-Purpose, Orange, 3/4" x 60'
3M™ Temflex™ General Use Vinyl Electrical Tape, Multi-Purpose, Orange, 3/4 in x 60 ft (19 mm x 18 m), 6 mil, 100 Rolls/Case
Item #: 1708019
CAT #: 165OR4A
UPC: 076308925734
Category:
Color Coding Tape
Sign In or Register to view pricing and more.
3M
General Use Vinyl Electrical Tape, Multi-Purpose, Brown, 3/4" x 60'
3M™ Temflex™ General Use Vinyl Electrical Tape, Multi-Purpose, Brown, 3/4 in x 60 ft (19 mm x 18 m), 6 mil, 100 Rolls/Case
Item #: 1708006
CAT #: 165BR4A
UPC: 076308925703
Category:
Color Coding Tape
Sign In or Register to view pricing and more.
3M
Color Coding Electrical Tape, Vinyl, Green, 3/4" x 66'
Green - Scotch® Professional Use Vinyl Electrical Color Coding Tape, 3/4 Inch Width, 66 Foot Length. 7 mils Thick. 600V. Temperature Rated 221°F
Item #: 67526
CAT #: 35-GREEN-3/4X66FT
UPC: 054007108511
Category:
Color Coding Tape
Made in USA
Sign In or Register to view pricing and more.
3M
Utility Duct Tape, 48mm x 54.8m, Silver, 9 mil
Utility Duct Tape, Pipe Wrap, Size: 1.89 Inch Width, 60 yds. Length. Thickness: 9 mils. Backing: Waterproof, Polyethylene Film over Cloth Scrim. Adhesive: Rubber. Color: Silver.
Item #: 70193
CAT #: 3939-48MMX55M-BULK
UPC: 051131069756
Category:
Duct Tape
Sign In or Register to view pricing and more.
3M
Professional Electrical Tape, Black, 3/4" x 66', 8.5 mil
Professional Use Premium Vinyl Electrical Tape, Super 88, Unprinted. Size: 3/4 Inch Width, 66' Length. Thickness: 8.5 mils. Voltage Rating: 600V. Temperature Rating: 221°F. Black
Item #: 67911
CAT #: 88-SUPER-3/4X66FT
UPC: 054007061434
Made in USA
Sign In or Register to view pricing and more.
3M
Color Coding Electrical Tape, Vinyl, Blue, 3/4" x 66'
Blue - Vinyl Electrical Color Coding Tape. Size: 3/4 Inch Width, 66' Length. Thickness: 7 mils. 600V. Temperature Rating: 221°F, Scotch, Professional Use
Item #: 67545
CAT #: 35-BLUE-3/4X66FT
UPC: 054007108368
Category:
Color Coding Tape
Made in USA
Sign In or Register to view pricing and more.
3M
Color Coding Electrical Tape, Vinyl, Yellow, 3/4" x 66'
Yellow - Vinyl Electrical Color Coding Tape. Size: 3/4 Inch Width, 66' Length. Thickness: 7 mils. 600V. Temperature Rating: 221°F, Scotch, Professional Use
Item #: 67535
CAT #: 35-YELLOW-3/4X66FT
UPC: 054007108443
Category:
Color Coding Tape
Made in USA
Sign In or Register to view pricing and more.