Throat Liners

17 Found
Arlington

Adjustable Throat Liner, 3/4", Non-Metallic

Item #: 36091
CAT #: 4002
UPC: 018997040022
Sign In or Register to view pricing and more.
Arlington

Adjustable Throat Liner, 1", Non-Metallic

Item #: 36070
CAT #: 4003
UPC: 018997040039
Sign In or Register to view pricing and more.
Arlington

Adjustable Throat Liner, 1/2", Non-Metallic

Item #: 36110
CAT #: 4001
UPC: 018997040015
Sign In or Register to view pricing and more.
Arlington

Adjustable Throat Liners, 2", Non-Metallic

Item #: 36015
CAT #: 4006
UPC: 018997040060
Sign In or Register to view pricing and more.
Thomas & Betts

Anti-Short Bushing, 4", Nylon

Item #: 53905
CAT #: 431
UPC: 786210004310
Sign In or Register to view pricing and more.
Arlington

Adjustable Throat Liner, 1-1/4", Non-Metallic

Item #: 36049
CAT #: 4004
UPC: 018997040046
Sign In or Register to view pricing and more.
Arlington

Adjustable Throat Liners, 1-1/2", Non-Metallic

Item #: 36035
CAT #: 4005
UPC: 018997040053
Sign In or Register to view pricing and more.
Eaton

42-48 CKT GROUND BUS ASSEMBLY

Item #: 1326826
CAT #: 5158C05G02
UPC:
Sign In or Register to view pricing and more.
Topaz

STL INSUL BSHNG, SCRW IN,

Item #: 526275
CAT #: FB-50
UPC: 785592986573
Sign In or Register to view pricing and more.
Bridgeport Fittings

Liner, Lock - A, Polypropylene, Size 3/4 Inch

Item #: 271841
CAT #: 192
UPC:
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds

3 POLYPROPYLENE CNDT LINER

Item #: 555121
CAT #: LNR8
UPC: 782274705392
Sign In or Register to view pricing and more.
Thomas & Betts

5IN NYLON INSULINER SLEEVE

Item #: 635052
CAT #: 433
UPC: 786210004334
Sign In or Register to view pricing and more.
Thomas & Betts

Anti-Short Bushing, 6", Nylon

Item #: 635062
CAT #: 434
UPC: 786210004341
Sign In or Register to view pricing and more.
Arlington

2" SHEET ROCK WIRE BUS

Item #: 526944
CAT #: WB200
UPC: 018997529534
Sign In or Register to view pricing and more.
Thomas & Betts

3 1/2 INCH NYLON INSULINER SLEEVE

Item #: 53920
CAT #: 430-TB
UPC: 786210004303
Sign In or Register to view pricing and more.
Bridgeport Fittings

2" LOCK-A-LINER

Item #: 271889
CAT #: 196
UPC: 781747001962
Sign In or Register to view pricing and more.
Arlington

Adjustable Throat Liner, 3/4", Non-Metallic

Adjustable Throat Liner, 3/4 Inch Diameter, Non-Metallic, for use to be installed in fittings after conduit, fitting and wire are in place.
Item #: 36091
CAT #: 4002
UPC: 018997040022
Category: Throat Liners
Sign In or Register to view pricing and more.
Arlington

Adjustable Throat Liner, 1", Non-Metallic

Adjustable Throat Liner, 1 Inch Diameter, Non-Metallic, for use to be installed in fittings after conduit, fitting and wire are in place.
Item #: 36070
CAT #: 4003
UPC: 018997040039
Category: Throat Liners
Sign In or Register to view pricing and more.
Arlington

Adjustable Throat Liner, 1/2", Non-Metallic

Adjustable Throat Liner, 1/2 Inch Diameter, Non-Metallic, for use to be installed in fittings after conduit, fitting and wire are in place.
Item #: 36110
CAT #: 4001
UPC: 018997040015
Category: Throat Liners
Sign In or Register to view pricing and more.
Arlington

Adjustable Throat Liners, 2", Non-Metallic

2" Adjustable Throat Liners. To be installed in fittings after conduit, fitting and wire are in place.
Item #: 36015
CAT #: 4006
UPC: 018997040060
Category: Throat Liners
Sign In or Register to view pricing and more.
Thomas & Betts

Anti-Short Bushing, 4", Nylon

Anti-Short Bushing, Diameter 4 Inch, Material Nylon, For use with Rigid/IMC/EMT Conduit
Item #: 53905
CAT #: 431
UPC: 786210004310
Category: Throat Liners
Sign In or Register to view pricing and more.
Arlington

Adjustable Throat Liner, 1-1/4", Non-Metallic

Adjustable Throat Liner, 1-1/4 Inch Diameter, Non-Metallic, for use to be installed in fittings after conduit, fitting and wire are in place.
Item #: 36049
CAT #: 4004
UPC: 018997040046
Category: Throat Liners
Sign In or Register to view pricing and more.
Arlington

Adjustable Throat Liners, 1-1/2", Non-Metallic

1-1/2" Adjustable Throat Liners. To be installed in fittings after conduit, fitting and wire are in place.
Item #: 36035
CAT #: 4005
UPC: 018997040053
Category: Throat Liners
Sign In or Register to view pricing and more.
Eaton

42-48 CKT GROUND BUS ASSEMBLY

42-48 CKT GROUND BUS ASSEMBLY
Item #: 1326826
CAT #: 5158C05G02
UPC:
Category: Throat Liners
Sign In or Register to view pricing and more.
Topaz

STL INSUL BSHNG, SCRW IN,

GVN FB-50 STL INSUL BSHNG, SCRW IN, 1/2"
Item #: 526275
CAT #: FB-50
UPC: 785592986573
Category: Throat Liners
Sign In or Register to view pricing and more.
Bridgeport Fittings

Liner, Lock - A, Polypropylene, Size 3/4 Inch

Liner, Lock - A, Polypropylene, Size 3/4 Inch
Item #: 271841
CAT #: 192
UPC:
Category: Throat Liners
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds

3 POLYPROPYLENE CNDT LINER

Eaton Crouse-Hinds series LNR conduit liner, Polypropylene, 3"
Item #: 555121
CAT #: LNR8
UPC: 782274705392
Category: Throat Liners
Sign In or Register to view pricing and more.
Thomas & Betts

5IN NYLON INSULINER SLEEVE

5 Inch Insuliner Sleeve, Nylon for Use with Rigid/IMC/EMT Conduit
Item #: 635052
CAT #: 433
UPC: 786210004334
Category: Throat Liners
Sign In or Register to view pricing and more.
Thomas & Betts

Anti-Short Bushing, 6", Nylon

Anti-Short Bushing, Diameter: 6 Inch, Material: Nylon, For use with Rigid/IMC/EMT Conduit. Insuliner Sleeve.
Item #: 635062
CAT #: 434
UPC: 786210004341
Category: Throat Liners
Sign In or Register to view pricing and more.
Arlington

2" SHEET ROCK WIRE BUS

AI WB200 2" SHEET ROCK WIRE BUS
Item #: 526944
CAT #: WB200
UPC: 018997529534
Category: Throat Liners
Sign In or Register to view pricing and more.
Thomas & Betts

3 1/2 INCH NYLON INSULINER SLEEVE

3-1/2 Inch Insuliner Sleeve, Nylon for Use with Rigid/IMC/EMT Conduit
Item #: 53920
CAT #: 430-TB
UPC: 786210004303
Category: Throat Liners
Sign In or Register to view pricing and more.
Bridgeport Fittings

2" LOCK-A-LINER

Liner, Lock - A, Polypropylene, Size 2 Inch
Item #: 271889
CAT #: 196
UPC: 781747001962
Category: Throat Liners
Sign In or Register to view pricing and more.
Page 1 of 2
17 Items found