Capped Bushing, 4", Insulating, Threadless, Non-Metallic

Item #: 25604
Cat #: EMT400C
UPC: 018997122216
Sign In or Register to view pricing and more.
Documents & Guides
Capped Bushing, 4 Inch, Insulating, Threadless, Non-Metallic, Threadless, For Use With EMT Conduit. Can also be used for rigid, IMC, and PVC rigid conduit.

Overview

Capped Bushing, 4 Inch, Insulating, Threadless, Non-Metallic, Threadless, For Use With EMT Conduit. Can also be used for rigid, IMC, and PVC rigid conduit.
4 inch conduit cap used to seal off concrete during concrete pours.
Also known as: 018997122216, EMT400C

Specifications

Material: Plastic
Diameter: 4 in
Color: Yellow
Material: Plastic
Color: Yellow
Diameter: 4 in

Customer Reviews

No reviews for this product
(0)