Capped Bushing, Threaded, 2", Malleable Iron

Item #: 183953
Cat #: 3-200
UPC: 783126604252
Sign In or Register to view pricing and more.
Documents & Guides
Conduit Bushings, Type: Capped, Trade Size: 2 Inch, Material: Malleable Iron/Zinc, For Use With Rigid/IMC Conduit

Overview

Conduit Bushings, Type: Capped, Trade Size: 2 Inch, Material: Malleable Iron/Zinc, For Use With Rigid/IMC Conduit
Appleton™ and O-Z/Gedney™ conduit bushings are used with a locknut to terminate rigid metal conduit or IMC conduit to a box or enclosure. They provide a smooth pulling surface for wires.
Also known as: 783126604252, 3-200

Specifications

Material: Malleable Iron
Diameter: 2 in
Material: Malleable Iron
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)