Sign In or Register to view pricing and more.
Bushing, Type: Insulating, Threadless, Size: 1/2 Inch, Non-Metallic, For Use With EMT Conduit
Overview
Bushing, Type: Insulating, Threadless, Size: 1/2 Inch, Non-Metallic, For Use With EMT Conduit
Arlington’s non-metallic Insulating Bushings protect cable from abrasion when using EMT, Rigid, IMC or PVC rigid conduit. They press fit onto conduit, and hold firmly in place, when cable is pulled through. They can be substituted for costly fittings when used for cable protection only. Uses include power, computer data lines, cable TV, audio/video cables, phone/modem, or alarm/security systems.
Also known as: 018997122001, EMT50, 1/2 arlingtons, snow caps, Jimmy Hats, White Connector, priest collar
Specifications
Diameter: | 1/2 in |
Color: | White |
Material: | Non-Metallic |
Diameter: | 1/2 in |
Material: | Non-Metallic |
Color: | White |
Customer Reviews
No reviews for this product
(0)