Conduit Bushing, 1", Press-on, Insulating, Threadless, Non-Metallic

Item #: 33253
Cat #: RGD100
UPC: 018997519337
Sign In or Register to view pricing and more.
Documents & Guides
Conduit Bushing, 1 Inch, Press-on, Insulating, Threadless, Non-Metallic, For Use With Rigid/IMC Conduit

Overview

Conduit Bushing, 1 Inch, Press-on, Insulating, Threadless, Non-Metallic, For Use With Rigid/IMC Conduit
Arlington’s non-metallic Insulating Bushings protect cable from abrasion when using EMT, Rigid, IMC or PVC rigid conduit. They press fit onto conduit, and hold firmly in place, when cable is pulled through. They can be substituted for costly fittings when used for cable protection only. Uses include power, computer data lines, cable TV, audio/video cables, phone/modem, or alarm/security systems.
Also known as: 018997519337, RGD100

Specifications

Diameter: 1 in
Material: Plastic
Color: White
Diameter: 1 in
Color: White
Material: Plastic

Customer Reviews

No reviews for this product
(0)